Shop All Pillow Block Bearings
Timken
Pillow Block Bearing, Ball, 2-7/16" Bore
Mfr # RAK 2-7/16
Zoro # G8428016
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 2 7/16 in
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Timken
- MFR # RAK 2-7/16
- Zoro # G8428016
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 2 7/16 in |
Overall Length | 9.421 in |
Dimension B | 7 3/4 in |
Dimension H | 2 11/16 in |
Overall Width | 2.359 in |
Overall Height | 5.39 in |
Bolt Size | 5/8 in |
Dimension D | 1 27/32 in |
Dimension H2 | 5 13/32 in |
Dimension H1 | 7/8 in |
Dimension J | 7 13/32 in |
Dimension S | 1 27/32 in |
Dimension C | 9 15/16 in |
Dimension N | 11/16 in |
Dimension A | 2 3/8 in |
Dimension L | 9 7/16 in |
Mounting Bolt Size | 5/8 in |
Bore Diameter | 2 7/16 in |
Mount Hole Center-to-Center Length | 7 25/64 in |
Base Height | 0.874 in |
Mount Hole Size | 1.157 in x 0.72 in |
Center Height | 2 43/64 in |
Description
Pillow Block Bearing, Base Height 0.874 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 7/16 in, Bore Type Cylindrical, Center Height 2 43/64 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Length 7 25/64 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 5.39 in, Overall Length 9.421 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 4 in Bore, 3 in Stroke, NFPA Double Acting (5TEC0)
- MITSUBOSHI Conventional V-Belt A Type, 1/2" x 40" (A40)
- CONTINENTAL CONTITECH 1/4" x 3 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG02530-03-11)
- MARATHON MOTORS Condenser Fan Motor, 1/2 HP, 1625 rpm, 60Hz (048A17O172)
- TIMKEN Pillow Block Bearing, Ball, 1-1/4" Bore (YAK 1 1/4S)
- TIMKEN Pillow Block Bearing, Ball, 1-3/4" Bore (VAS 1 3/4)
- TIMKEN Pillow Block Bearing, Ball, 1-1/4" Bore (SAK 1 1/4)
- TIMKEN Pillow Block Bearing, Ball, 1-1/4" Bore (SAK 1 1/4S)
- TIMKEN Pillow Block Bearing, Ball, 3/4" Bore (RAK 3/4)
- TIMKEN Pillow Block Bearing, Ball, 1-1/2" Bore (YAS 1 1/2 SGT)
- DAYTON Pillow Block Bearing, Ball, 1-1/8" Bore (3FCP5)
- Timken Pillow Block Bearings