Shop All Pillow Block Bearings
Timken
Pillow Block Bearing, Ball, 2-3/8" Bore
Mfr # RAK 2 3/8
Zoro # G8255222
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 2 3/8 in
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Timken
- MFR # RAK 2 3/8
- Zoro # G8255222
- UPC # 087796061514
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 2 3/8 in |
Dimension H2 | 4 29/32 in |
Overall Width | 2.359 in |
Dimension N | 11/16 in |
Bolt Size | 5/8 in |
Overall Height | 5.39 in |
Dimension A | 2 3/8 in |
Overall Length | 9.421 in |
Dimension L | 9 7/16 in |
Dimension H | 2 7/16 in |
Dimension J | 7 13/32 in |
Dimension H1 | 3/4 in |
Base Height | 0.874 in |
Bore Diameter | 2 3/8 in |
Mount Hole Center-to-Center Length | 7 25/64 in |
Mounting Bolt Size | 5/8 in |
Mount Hole Size | 1.157 in x 0.72 in |
Center Height | 2 43/64 in |
Description
Pillow Block Bearing, Base Height 0.874 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 3/8 in, Bore Type Cylindrical, Center Height 2 43/64 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Length 7 25/64 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 5.39 in, Overall Length 9.421 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Filler Nipple, 1/8 MNPT (G907)
- EAGLE BELTING Round Belt, Hollow, 3/16 In, Polyurethane (4934021)
- JET Motor (JTAS10-131)
- NTN Radial Ball Bearing, Shielded, 30mm Bore (6206HT200ZZ)
- TIMKEN Pillow Block Bearing, Ball, 1/2" Bore (SAK 1/2)
- TIMKEN Pillow Block Bearing, Ball, 2" Bore (RAK 2)
- TIMKEN Pillow Block Bearing, Ball, 1-3/8" Bore (SAS 1 3/8)
- TIMKEN Pillow Block Bearing, Ball, 1-1/4" Bore (SAK 1 1/4)
- TIMKEN Pillow Block Bearing, Ball, 3/4" Bore (SAK 3/4)
- TIMKEN Pillow Block Bearing, Ball, 1-3/16" Bore (RAS 1 3/16)
- TRITAN Pillow Block Bearing, Ball, 45mm Bore (UCP209-45MM)
- Timken Pillow Block & Flange Bearings