Shop All Pillow Block Bearings
Timken
Pillow Block Bearing, Ball, 2-3/16" Bore
Mfr # RAS 2 3/16
Zoro # G8456436
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 2 3/16 in
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # RAS 2 3/16
- Zoro # G8456436
- UPC # 087796061248
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 2 3/16 in |
Dimension H | 2 1/2 in |
Dimension H1 | 13/16 in |
Dimension H2 | 4 31/32 in |
Overall Width | 2.359 in |
Dimension A | 2 5/16 in |
Overall Length | 8.75 in |
Dimension L | 9 7/16 in |
Dimension J | 7 13/32 in |
Dimension N | 1 5/32 in |
Overall Height | 5.015 in |
Dimension S | 1 27/32 in |
Bolt Size | 5/8 in |
Mounting Bolt Size | 5/8 in |
Mount Hole Size | 1.157 in x 0.72 in |
Mount Hole Center-to-Center Length | 6 59/64 in |
Bore Diameter | 2 3/16 in |
Center Height | 2.5 in |
Base Height | 0.811 in |
Description
Pillow Block Bearing, Base Height 0.811 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 3/16 in, Bore Type Cylindrical, Center Height 2.5 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Length 6 59/64 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 5.015 in, Overall Length 8.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/8" x 15 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR03830-15-33)
- ZORO SELECT Hose Clamp, 1-1/2 to 2-1/2 In, SAE 32, PK10 (6732170)
- ARO Manual Air Control Valve, 4-Way, 1/2in NPT (M114LR)
- INTERSTATE PNEUMATICS 1/2 Inch Standard 'T' Handle Air Regulator 0-125 PSI (W1180T)
- TIMKEN Pillow Block Bearing, Ball, 3/4" Bore (VAK 3/4)
- TIMKEN Pillow Block Bearing, Ball, 2-7/16" Bore (RAS 2 7/16)
- TIMKEN Pillow Block Bearing, Ball, 5/8" Bore (SAK 5/8)
- TIMKEN Pillow Block Bearing, Ball, 1-3/8" Bore (RAK 1 3/8)
- TIMKEN Pillow Block Bearing, Ball, 1-11/16" Bore (YAK 1 11/16 SGT)
- TIMKEN Pillow Block Bearing, Ball, 1-3/16" Bore (RAS 1 3/16)
- NTN Mounted Unit Cast Iron (UCP204-012)
- Timken Pillow Block & Flange Bearings