Shop All Pillow Block Bearings
Timken
Pillow Block Bearing, Ball, 2-3/16" Bore
Mfr # RAK 2 3/16
Zoro # G8150405
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 6 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # RAK 2 3/16
- Zoro # G8150405
- UPC # 087796061200
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 2 3/16 in |
Dimension N | 11/16 in |
Dimension H | 2 7/16 in |
Dimension A | 2 3/8 in |
Overall Height | 4.968 in |
Dimension H2 | 4 29/32 in |
Bolt Size | 5/8 in |
Dimension L | 9 7/16 in |
Overall Length | 8.75 in |
Dimension B | 6 15/16 in |
Dimension S | 1 27/32 in |
Overall Width | 2.359 in |
Dimension C | 8 3/4 in |
Dimension D | 1 23/32 in |
Dimension H1 | 3/4 in |
Dimension J | 7 13/32 in |
Bore Diameter | 2 3/16 in |
Mounting Bolt Size | 5/8 in |
Base Height | 0.748 in |
Mount Hole Center-to-Center Length | 6 59/64 in |
Center Height | 2 27/64 in |
Mount Hole Size | 1.157 in x 0.72 in |
Description
Pillow Block Bearing, Base Height 0.748 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 3/16 in, Bore Type Cylindrical, Center Height 2 27/64 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Length 6 59/64 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 4.968 in, Overall Length 8.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Poly Rib J Belt, 29.5 in. EL-6 Rib (295J6)
- CONTINENTAL 1" ID x 100 ft Vacuum Hose WT (20013089)
- THRIFCO PLUMBING 3/4 Barb X 1/2 M.I.P. (4402795)
- EAGLE BELTING Round Belt Connector, Dia. 3/8 In, PK20 (L04CON10S)
- TIMKEN Pillow Block Bearing, Ball, 2" Bore (RAK 2)
- TIMKEN Pillow Block Bearing, Ball, 1" Bore (VAK 1)
- TIMKEN Pillow Block Bearing, Ball, 7/8" Bore (SAS 7/8)
- TIMKEN Pillow Block Bearing, Ball, 2" Bore (SAS 2S)
- TIMKEN Pillow Block Bearing, Ball, 1-11/16" Bore (SAS 1 11/16)
- TIMKEN Pillow Block Bearing, Ball, 3/4" Bore (VAS 3/4)
- SEALMASTER Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, NP-23 CXU (NP-23 CXU)
- Timken Pillow Block & Flange Bearings