Shop All Pillow Block Bearings
Timken
Pillow Block Bearing, Ball, 2-15/16" Bore
Mfr # YAK 2 15/16
Zoro # G8146126
product price: $510.99
/ea
Free Shipping & Returns
$510.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 2 15/16 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # YAK 2 15/16
- Zoro # G8146126
- UPC # 087796157637
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 2 15/16 in |
Overall Width | 3.25 in |
Overall Length | 12 in |
Bolt Size | 3/4 in |
Dimension H1 | 1 1/2 in |
Dimension H | 3 5/16 in |
Dimension J | 9 1/2 in |
Dimension L | 12 in |
Overall Height | 6.421 in |
Dimension A | 3 1/4 in |
Dimension F | 3 39/64 in |
Dimension E | 3 3/8 in |
Dimension B | 3 1/16 in |
Dimension H2 | 6 7/16 in |
Inner Ring Width | 3.063 in |
Base Height | 1.5 in |
Center Height | 3 5/16 in |
Bore Diameter | 2 15/16 in |
Mount Hole Center-to-Center Length | 9.5 in |
Mount Hole Size | 1.252 in x 0.874 in |
Mounting Bolt Size | 3/4 in |
Description
Pillow Block Bearing, Base Height 1.5 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 15/16 in, Bore Type Cylindrical, Center Height 3 5/16 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Length 9.5 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 6.421 in, Overall Length 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Bracket, Wall Mount (GPA-96-606)
- PETROCHEM Compressor Oil, 5 gal., Pail, Synthetic Oil (AIR-COMP 68-005)
- CONSOLIDATED BEARINGS Needle Bearing (NK40/20)
- MI-T-M Decal, Hepa Filter 20 x 607 (34-2759)
- TIMKEN Pillow Block Bearing, Ball, 1" Bore (YAS 1 SGT)
- TIMKEN Pillow Block Bearing, Ball, 2-7/16" Bore (YAK 2 7/16)
- TIMKEN Pillow Block Bearing, Ball, 1-15/16" Bore (RAS 1 15/16)
- TIMKEN Pillow Block Bearing, Ball, 1" Bore (SAK 1)
- TIMKEN Pillow Block Bearing, Ball, 1/2" Bore (SAS 1/2)
- TIMKEN Pillow Block Bearing, Ball, 2-11/16" Bore (RAK 2 11/16)
- DAYTON 2X403 Pillow Block Bearing (2X403)
- Timken Pillow Block Bearings