Shop All Pillow Block Bearings
Timken
Pillow Block Bearing, Ball, 2-11/16" Bore
Mfr # RAK 2 11/16
Zoro # G8103943
product price: $533.99
/ea
Free Shipping & Returns
$533.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 2 11/16 in
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # RAK 2 11/16
- Zoro # G8103943
- UPC # 087796061767
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 2 11/16 in |
Dimension C | 10 1/2 in |
Bolt Size | 3/4 in |
Dimension S | 1 25/32 in |
Overall Width | 2.859 in |
Dimension B | 8 in |
Dimension H2 | 6 1/16 in |
Dimension A | 2 7/8 in |
Dimension D | 1 25/32 in |
Dimension J | 8 in |
Overall Height | 6.062 in |
Overall Length | 10.5 in |
Dimension H1 | 1 5/16 in |
Dimension H | 3 in |
Dimension L | 10 1/2 in |
Dimension N | 13/16 in |
Mount Hole Center-to-Center Length | 8 in |
Bore Diameter | 2 11/16 in |
Mount Hole Size | 1.374 in x 0.811 in |
Base Height | 1.311 in |
Mounting Bolt Size | 3/4 in |
Center Height | 3 in |
Description
Pillow Block Bearing, Base Height 1.311 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 2 11/16 in, Bore Type Cylindrical, Center Height 3 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Length 8 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 6.062 in, Overall Length 10.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1 Bore Dia., 18 # of Teeth (80BS18H X 1)
- DYNABRADE Throttle Lever Assembly, Safety Lock (01953)
- PARKER Filter Regulator, Air Inlet 1/4", 18 scfm (14E15B13FC)
- SMC PU Coil Tubing, OD 6mm, ID 4mm (TCU0604B-1)
- TIMKEN Pillow Block Bearing, Ball, 2-3/16" Bore (RAK 2 3/16)
- TIMKEN Pillow Block Bearing, Ball, 1-11/16" Bore (RAK 1 11/16)
- TIMKEN Pillow Block Bearing, Ball, 3/4" Bore (SAK 3/4)
- TIMKEN Pillow Block Bearing, Ball, 1-1/8" Bore (VAS 1 1/8)
- TIMKEN Pillow Block Bearing, Ball, 1-7/16" Bore (RAK 1 7/16)
- TIMKEN Pillow Block Bearing, Ball, 1-1/4" Bore (SAK 1 1/4S)
- TIMKEN TRB Pillow Block Assembly, E-4BF-TRB-2 15/16 (E-4BF-TRB-2 15/16)
- Timken Pillow Block & Flange Bearings