Shop All Pillow Block Bearings
Timken
Pillow Block Bearing, Ball, 15/16" Bore
Mfr # YAS 15/16 SGT
Zoro # G7838153
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 4 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # YAS 15/16 SGT
- Zoro # G7838153
- UPC # 087796265509
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 15/16 in |
Overall Height | 2.859 in |
Dimension E | 1 35/64 in |
Overall Length | 5.5 in |
Dimension H2 | 2 7/8 in |
Bolt Size | 3/8 in |
Overall Width | 1.468 in |
Dimension B | 1 3/8 in |
Dimension L | 5 1/2 in |
Dimension A | 1 15/32 in |
Dimension H | 1 7/16 in |
Dimension F | 1 21/64 in |
Dimension H1 | 19/32 in |
Dimension J | 4 1/8 in |
Dimension N | 7/16 in |
Mount Hole Center-to-Center Length | 4 1/8 in |
Bore Diameter | 15/16 in |
Mounting Bolt Size | 3/8 in |
Mount Hole Size | 0.811 in x 0.437 in |
Base Height | 0.594 in |
Inner Ring Width | 1.372 in |
Center Height | 1 27/64 in |
Description
Pillow Block Bearing, Base Height 0.594 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 15/16 in, Bore Type Cylindrical, Center Height 1 27/64 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Length 4 1/8 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 2.859 in, Overall Length 5.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Repair Parts Kit (CM927061SR)
- SPEEDAIRE Cylinder Repair Kit, Cushion, 2-1/2In Bore (2ZB75)
- VIBCO Pneumatic Vibrator, 260lb, 14,000vpm, 80psi (BV-190)
- ORS Ball Bearing, 35mm Bore, 62mm, Shielded (6007 ZZ C3 G93)
- TIMKEN Pillow Block Bearing, Ball, 1-7/16" Bore (YAK 1 7/16 SGT)
- TIMKEN Pillow Block Bearing, Ball, 1-5/8" Bore (RAK 1 5/8)
- TIMKEN Pillow Block Bearing, Ball, 5/8" Bore (SAK 5/8)
- TIMKEN Pillow Block Bearing, Ball, 1-7/16" Bore (RAK 1 7/16)
- TIMKEN Pillow Block Bearing, Ball, 1-1/2" Bore (YAS 1 1/2 SGT)
- TIMKEN Pillow Block Bearing, Ball, 1-15/16" Bore (RAS 1 15/16)
- SKF SKF FSAF314, Split Pillow Blocks (FSAF314)
- Timken Pillow Block Bearings