Shop All Pillow Block Bearings
Timken
Pillow Block Bearing, Ball, 1/2" Bore
Mfr # YAK 1/2
Zoro # G7878297
product price: $86.95
/ea
Free Shipping & Returns
$86.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 3 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # YAK 1/2
- Zoro # G7878297
- UPC # 087796157439
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1/2 in |
Overall Length | 4.859 in |
Bolt Size | 3/8 in |
Dimension E | 1 7/32 in |
Dimension B | 1 5/64 in |
Dimension H | 1 1/16 in |
Dimension L | 4 7/8 in |
Overall Height | 2.093 in |
Dimension H2 | 2 3/32 in |
Dimension A | 1 3/16 in |
Dimension J | 3 5/8 in |
Dimension F | 29/32 in |
Dimension H1 | 11/32 in |
Overall Width | 1.187 in |
Base Height | 0.342 in |
Mount Hole Size | 0.874 in x 0.437 in |
Center Height | 1 1/16 in |
Mounting Bolt Size | 3/8 in |
Mount Hole Center-to-Center Length | 3 5/8 in |
Bore Diameter | 1/2 in |
Inner Ring Width | 1.078 in |
Description
Pillow Block Bearing, Base Height 0.342 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1/2 in, Bore Type Cylindrical, Center Height 1 1/16 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Length 3 5/8 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 2.093 in, Overall Length 4.859 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Poly Piggyback Filter Regulator, 1/2" (1111-5)
- INTERSTATE PNEUMATICS Straight Tee Brass Compressor Fitting 1/4 Inch MPT (1) x 1/4 Inch FPT (2) (CPT44)
- WEG Motor- .5018ES1BW56CMotor-S, 0.50 HP, 1800 RPM, TEFC, W56C FRAME, 115/208Motor-230 VOLTS (.5018ES1BW56C-S)
- INA Needle Thrust Roller Bearing, Bore 45mm (AXK4565/0-5-HLA)
- TIMKEN Pillow Block Bearing, Ball, 1-15/16" Bore (SAS 1 15/16)
- TIMKEN Pillow Block Bearing, Ball, 1-1/16" Bore (RAK 1 1/16)
- TIMKEN Pillow Block Bearing, Ball, 2" Bore (SAS 2)
- TIMKEN Pillow Block Bearing, Ball, 1-1/4" Bore (RAK 1 1/4)
- TIMKEN Pillow Block Bearing, Ball, 2-3/16" Bore (RAK 2 3/16)
- TIMKEN Pillow Block Bearing, Ball, 2-7/16" Bore (RAS 2 7/16)
- DODGE Babbitted Bearings, P2B-BASP-215 (P2B-BASP-215)
- Timken Pillow Block Bearings