Shop All Pillow Block Bearings
Timken
Pillow Block Bearing, Ball, 1" Bore
Mfr # SAS 1
Zoro # G8528983
Free Shipping & Returns
$75.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 4 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Timken
- MFR # SAS 1
- Zoro # G8528983
- UPC # 087796057494
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 in |
Dimension N | 7/16 in |
Dimension H2 | 2 13/16 in |
Overall Length | 5.5 in |
Dimension J | 4 1/8 in |
Overall Height | 2.796 in |
Dimension H1 | 19/32 in |
Bolt Size | 3/8 in |
Dimension L | 5 1/2 in |
Dimension B | 1 7/64 in |
Dimension H | 1 7/16 in |
Dimension F | 1 21/64 in |
Overall Width | 1.39 in |
Dimension A | 1 13/32 in |
Center Height | 1 27/64 in |
Inner Ring Width | 1.11 in |
Mount Hole Center-to-Center Length | 4 1/8 in |
Mounting Bolt Size | 3/8 in |
Mount Hole Size | 0.811 in x 0.437 in |
Bore Diameter | 1 in |
Base Height | 0.594 in |
Description
Pillow Block Bearing, Base Height 0.594 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 in, Bore Type Cylindrical, Center Height 1 27/64 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Length 4 1/8 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 2.796 in, Overall Length 5.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEER Flange Bracket Unit Cast Iron With Three Bolt Holes And Wide Inner Ring Set Screw Locking Insert (UCFB206-20)
- CONTINENTAL CONTITECH 3/8" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY03830-50-53)
- FESTO Silencer U-1/2 (U-1/2)
- GATES Truflex V-Belts, 3L210 (3L210)
- TIMKEN Pillow Block Bearing, Ball, 7/8" Bore (SAS 7/8)
- TIMKEN Pillow Block Bearing, Ball, 1-1/4" Bore (RAK 1 1/4)
- TIMKEN Pillow Block Bearing, Ball, 1/2" Bore (SAS 1/2)
- TIMKEN Pillow Block Bearing, Ball, 5/8" Bore (SAK 5/8)
- TIMKEN Pillow Block Bearing, Ball, 2-7/16" Bore (RAS 2 7/16)
- TIMKEN Pillow Block Bearing, Ball, 1-1/2" Bore (YAS 1 1/2 SGT)
- NTN Pillow Block Bearing, Ball, 1-3/16" Bore (UCP-1.3/16M)
- Timken Pillow Block & Flange Bearings