Shop All Pillow Block Bearings
Timken
Pillow Block Bearing, Ball, 1-7/8" Bore
Mfr # RAK 1 7/8
Zoro # G8239935
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 7/8 in
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # RAK 1 7/8
- Zoro # G8239935
- UPC # 087796060432
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 7/8 in |
Dimension N | 11/16 in |
Dimension H | 2 3/16 in |
Bolt Size | 5/8 in |
Dimension A | 2 3/16 in |
Dimension H2 | 4 7/16 in |
Dimension H1 | 2 3/16 in |
Dimension L | 7 7/8 in |
Overall Length | 7.859 in |
Dimension S | 2 3/4 in |
Overall Height | 4.421 in |
Dimension J | 6 7/32 in |
Overall Width | 2.265 in |
Base Height | 0.696 in |
Bore Diameter | 1 7/8 in |
Mounting Bolt Size | 5/8 in |
Mount Hole Size | 1 in x 0.72 in |
Mount Hole Center-to-Center Length | 6 7/32 in |
Center Height | 2 11/64 in |
Description
Pillow Block Bearing, Base Height 0.696 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/8 in, Bore Type Cylindrical, Center Height 2 11/64 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Length 6 7/32 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 4.421 in, Overall Length 7.859 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION STAINLESS Manifold, Three Pull, 2"x1.5", 316, SS (MAN-0200X0150-7.0CC-3 PULL-6)
- DEWALT 25 pc Industrial Coupler and Plug Accessory Kit (DXCM024-0412)
- FASCO Motor, 1/16 HP, OEM Replacement Brand: Carrier/BDP Replacement For: HC30GB232 (D1184)
- AMETEK Vacuum Mtr/Blwr, Thru-Flow, 1 Stge, 1 Spd (119411-00)
- TIMKEN Pillow Block Bearing, Ball, 1-7/16" Bore (VAS 1 7/16)
- TIMKEN Pillow Block Bearing, Ball, 1-1/2" Bore (RAS 1 1/2)
- TIMKEN Pillow Block Bearing, Ball, 1-3/8" Bore (VAS 1 3/8)
- TIMKEN Pillow Block Bearing, Ball, 2-11/16" Bore (RAK 2 11/16)
- TIMKEN Pillow Block Bearing, Ball, 1-1/4" Bore (VAS 1 1/4S)
- TIMKEN Pillow Block Bearing, Ball, 2" Bore (RAK 2)
- DODGE Sleeve Bearings, Split Babbitted Journal Bearing, 2-Bolt Pillow Block, P2B-BASP-105 (006031 P2B-BASP-105)
- Timken Pillow Block & Flange Bearings