Shop All Pillow Block Bearings
Timken
Pillow Block Bearing, Ball, 1-7/16" Bore
Mfr # YAK 1 7/16 SGT
Zoro # G8034521
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 7/16 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # YAK 1 7/16 SGT
- Zoro # G8034521
- UPC # 087796265479
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 7/16 in |
Bolt Size | 1/2 in |
Dimension A | 1 27/32 in |
Dimension B | 1 25/32 in |
Dimension L | 6 9/16 in |
Overall Length | 6.562 in |
Dimension H1 | 1 5/32 in |
Dimension H | 1 13/16 in |
Overall Width | 1.828 in |
Dimension J | 5 1/8 in |
Dimension F | 1 27/32 in |
Overall Height | 3.687 in |
Dimension E | 2 1/32 ft |
Dimension H2 | 3 11/16 in |
Center Height | 1 13/16 in |
Bore Diameter | 1 7/16 in |
Base Height | 0.657 in |
Mount Hole Center-to-Center Length | 5 1/8 in |
Mounting Bolt Size | 1/2 in |
Inner Ring Width | 1.788 in |
Mount Hole Size | 0.969 in x 0.563 in |
Description
Pillow Block Bearing, Base Height 0.657 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Center Height 1 13/16 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Length 5 1/8 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 3.687 in, Overall Length 6.562 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Male Run Tee, 8mm, TubexMale BSPT (KQ2Y08-02AS)
- MTD Belt-V .715 X 48.5 (954-0370)
- TOMPKINS Male J.I.C. to Male O-Ring Boss Straight: 7/8-14 A, 7/8-14 B (470683)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 10.30" OD (5V1032)
- TIMKEN Pillow Block Bearing, Ball, 1-1/2" Bore (RAK 1 1/2)
- TIMKEN Pillow Block Bearing, Ball, 1-3/8" Bore (VAS 1 3/8)
- TIMKEN Pillow Block Bearing, Ball, 1-1/8" Bore (YAS 1 1/8 SGT)
- TIMKEN Pillow Block Bearing, Ball, 1-1/4" Bore (YAS 1 1/4 SGT)
- TIMKEN Pillow Block Bearing, Ball, 1" Bore (RAK 1)
- TIMKEN Pillow Block Bearing, Ball, 1-1/2" Bore (RAS 1 1/2)
- TRITAN Pillow Block Bearing, Ball, 1-3/16" Bore (UCPK206-19)
- Timken Pillow Block Bearings