Shop All Pillow Block Bearings
Timken
Pillow Block Bearing, Ball, 1-7/16" Bore
Mfr # VAS 1 7/16
Zoro # G8078576
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 5 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # VAS 1 7/16
- Zoro # G8078576
- UPC # 087796059429
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 7/16 in |
Dimension H2 | 3 11/16 in |
Dimension A | 1 25/32 in |
Dimension H | 1 7/8 in |
Dimension J | 5 1/8 in |
Dimension L | 6 9/16 in |
Overall Height | 3.687 in |
Dimension N | 9/16 in |
Overall Width | 1.765 in |
Bolt Size | 1/2 in |
Overall Length | 6.562 in |
Dimension H1 | 1 23/32 in |
Dimension B | 1 17/32 in |
Bore Diameter | 1 7/16 in |
Center Height | 1.875 in |
Mounting Bolt Size | 1/2 in |
Base Height | 0.72 in |
Mount Hole Center-to-Center Length | 5 1/8 in |
Mount Hole Size | 0.969 in x 0.563 in |
Description
Pillow Block Bearing, Base Height 0.72 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Center Height 1.875 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Length 5 1/8 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 3.687 in, Overall Length 6.562 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE R3VX800-2 Power-Wedge Cog-Band (R3VX800-2)
- TOMPKINS Hydraulic Fitting-Stainless08FJX-08FP-SS (SS-6506-08-08-FG)
- CONRADER Air Safety Valve, 1/4" (M) NPT Inlet (SRh250-14- 175 SST)
- EATON AEROQUIP Adpt, MNPT-MNPT, 3/8-18x1/4-18, Straight (2083-6-4S)
- TIMKEN Pillow Block Bearing, Ball, 1-1/4" Bore (VAS 1 1/4)
- TIMKEN Pillow Block Bearing, Ball, 1-3/8" Bore (VAS 1 3/8)
- TIMKEN Pillow Block Bearing, Ball, 3/4" Bore (SAK 3/4)
- TIMKEN Pillow Block Bearing, Ball, 1" Bore (VAS 1)
- TIMKEN Pillow Block Bearing, Ball, 1-7/16" Bore (YAK 1 7/16 SGT)
- TIMKEN Pillow Block Bearing, Ball, 1-7/16" Bore (VAK 1 7/16)
- BAILEY Pillow Block - 2-Bolt: 1 in. I.D., UCP 205-16, Set Screw Collar (151100)
- Timken Pillow Block Bearings