Shop All Pillow Block Bearings
Timken
Pillow Block Bearing, Ball, 1-7/16" Bore
Mfr # VAK 1 7/16
Zoro # G7989046
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 5 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Timken
- MFR # VAK 1 7/16
- Zoro # G7989046
- UPC # 087796059412
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 7/16 in |
Dimension H2 | 3 5/8 in |
Dimension A | 1 25/32 in |
Overall Height | 3.625 in |
Dimension H1 | 21/32 in |
Dimension B | 1 17/32 in |
Dimension L | 6 9/16 in |
Overall Length | 6.562 in |
Overall Width | 1.765 in |
Bolt Size | 1/2 in |
Dimension N | 9/16 in |
Dimension J | 5 1/8 in |
Dimension H | 1 13/16 in |
Mounting Bolt Size | 1/2 in |
Bore Diameter | 1 7/16 in |
Base Height | 0.657 in |
Mount Hole Size | 0.969 in x 0.563 in |
Mount Hole Center-to-Center Length | 5 1/8 in |
Center Height | 1 13/16 in |
Description
Pillow Block Bearing, Base Height 0.657 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 7/16 in, Bore Type Cylindrical, Center Height 1 13/16 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Length 5 1/8 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 3.625 in, Overall Length 6.562 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6307 2Z/C3, Single Row Ball Brgs, 6307 2ZC3 (6307 2Z/C3)
- WOLVERINE Tie-Rod Cylinder, 2.5" Bore, 10" Stroke (W250100-S)
- B B MANUFACTURING Finished Bore 6 Groove Poly-V Pulley 1.6 inch OD (6J160X5/8)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (M291HS-11)
- TIMKEN Pillow Block Bearing, Ball, 1-1/4" Bore (VAK 1 1/4)
- TIMKEN Pillow Block Bearing, Ball, 1-1/4" Bore (YAS 1 1/4S SGT)
- TIMKEN Pillow Block Bearing, Ball, 1-1/4" Bore (VAS 1 1/4)
- TIMKEN Pillow Block Bearing, Ball, 1-15/16" Bore (VAK 1 15/16)
- TIMKEN Pillow Block Bearing, Ball, 2" Bore (RAK 2)
- TIMKEN Pillow Block Bearing, Ball, 1-3/16" Bore (VAS 1 3/16)
- CLESCO PBCH-BS-293 Pillow Block Bearing (PBCH-BS-293)
- Timken Pillow Block & Flange Bearings