Shop All Pillow Block Bearings
Timken
Pillow Block Bearing, Ball, 1-5/8" Bore
Mfr # RAK 1 5/8
Zoro # G8089401
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 5 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # RAK 1 5/8
- Zoro # G8089401
- UPC # 087796059825
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 5/8 in |
Dimension N | 9/16 in |
Dimension H | 2 1/16 in |
Bolt Size | 1/2 in |
Dimension A | 5 in |
Dimension J | 5 7/8 in |
Dimension H1 | 11/16 in |
Overall Height | 4.125 in |
Dimension S | 1 3/8 in |
Dimension H2 | 4 1/8 in |
Dimension L | 7 17/32 in |
Overall Width | 2.062 in |
Overall Length | 7.515 in |
Bore Diameter | 1 5/8 in |
Mounting Bolt Size | 1/2 in |
Mount Hole Size | 1.126 in x 0.563 in |
Base Height | 0.688 in |
Center Height | 2 1/16 in |
Mount Hole Center-to-Center Length | 5 7/8 in |
Description
Pillow Block Bearing, Base Height 0.688 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 5/8 in, Bore Type Cylindrical, Center Height 2 1/16 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Length 5 7/8 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 4.125 in, Overall Length 7.515 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Drop Leg Drain W/Poly Bowl, 1/4" (T5302)
- PARKER Solenoid Air Control Valve, 1/8 In, 24VDC (B350BB549C)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/8, L 1/4, PK3 (DPEP020404)
- HERITAGE INDUSTRIAL Drive Fitting 3/16 CS Z3 (H3006Z3)
- TIMKEN Pillow Block Bearing, Ball, 1-11/16" Bore (RAK 1 11/16)
- TIMKEN Pillow Block Bearing, Ball, 1-1/4" Bore (SAK 1 1/4)
- TIMKEN Pillow Block Bearing, Ball, 1-3/8" Bore (SAK 1 3/8)
- TIMKEN TRB Pillow Block Component, EUDR-1 3/4 (EUDR-1 3/4)
- TIMKEN Pillow Block Bearing, Ball, 1/2" Bore (SAS 1/2)
- TIMKEN Pillow Block Bearing, Ball, 1-15/16" Bore (VAS 1 15/16)
- TIMKEN Pillow Block Bearing, Ball, 1-1/2" Bore (RAK 1 1/2)
- Timken Pillow Block Bearings