Shop All Pillow Block Bearings
Timken
Pillow Block Bearing, Ball, 1-3/8" Bore
Mfr # SAK 1 3/8
Zoro # G7996536
product price: $89.49
/ea
Free Shipping & Returns
$89.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 5 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # SAK 1 3/8
- Zoro # G7996536
- UPC # 087796156166
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 3/8 in |
Dimension H2 | 3 5/8 in |
Dimension N | 9/16 in |
Bolt Size | 1/2 in |
Dimension H | 1 13/16 in |
Dimension A | 1 25/32 in |
Dimension J | 5 1/8 in |
Dimension F | 1 70/83 in |
Dimension L | 6 9/16 in |
Overall Width | 1.765 in |
Overall Length | 6.562 in |
Overall Height | 3.625 in |
Dimension H1 | 21/32 in |
Mount Hole Center-to-Center Length | 5 1/8 in |
Mounting Bolt Size | 1/2 in |
Bore Diameter | 1 3/8 in |
Mount Hole Size | 0.969 in x 0.563 in |
Center Height | 1 13/16 in |
Inner Ring Width | 1.437 in |
Base Height | 0.657 in |
Description
Pillow Block Bearing, Base Height 0.657 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/8 in, Bore Type Cylindrical, Center Height 1 13/16 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Length 5 1/8 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 3.625 in, Overall Length 6.562 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Flange Bearing, 4-Bolt, 1-1/4" Bore Dia. (SUCF206-20C0FG1)
- DAYTON Shaft Collar, Clamp, 2Pc, 7/16 In, Steel (1L697)
- WORLD WIDE FITTINGS Male JIC to Male O-Ring Boss Straight (5315X04X06)
- SMITH BEARING Metric Needle Bearing Yoke Roller, MYR-30-S (MYR-30-S)
- TIMKEN Pillow Block Bearing, Ball, 1-7/16" Bore (SAK 1 7/16)
- TIMKEN Pillow Block Bearing, Ball, 1-1/4" Bore (SAK 1 1/4)
- TIMKEN Pillow Block Bearing, Ball, 2-3/16" Bore (RAS 2 3/16)
- TIMKEN Pillow Block Bearing, Ball, 1-1/2" Bore (RAK 1 1/2)
- TIMKEN Pillow Block Bearing, Ball, 1-15/16" Bore (RAK 1 15/16)
- TIMKEN Pillow Block Bearing, Ball, 3/4" Bore (YAS 3/4 SGT)
- TRITAN Tapped Base Pillow Block, Domestic Dimensions, Wide Inner Ring Insert, Set Screw, 1.1875-in. Bore (UCPA206-19A)
- Timken Pillow Block & Flange Bearings