Shop All Pillow Block Bearings
Timken
Pillow Block Bearing, Ball, 1-3/8" Bore
Mfr # RAK 1 3/8
Zoro # G7917436
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 5 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # RAK 1 3/8
- Zoro # G7917436
- UPC # 087796058859
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 3/8 in |
Bolt Size | 1/2 in |
Overall Length | 6.562 in |
Dimension J | 5 1/8 in |
Dimension H1 | 21/32 in |
Overall Height | 3.687 in |
Dimension S | 1 9/32 in |
Dimension L | 6 9/16 in |
Overall Width | 1.828 in |
Dimension N | 9/16 in |
Dimension H | 1 13/16 in |
Dimension H2 | 3 5/8 in |
Dimension A | 1 25/32 in |
Mount Hole Center-to-Center Length | 5 1/8 in |
Base Height | 0.657 in |
Mounting Bolt Size | 1/2 in |
Mount Hole Size | 0.969 in x 0.563 in |
Bore Diameter | 1 3/8 in |
Center Height | 1 13/16 in |
Description
Pillow Block Bearing, Base Height 0.657 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/8 in, Bore Type Cylindrical, Center Height 1 13/16 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Length 5 1/8 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 3.687 in, Overall Length 6.562 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Angular Bearing, 40 Deg, 20mm Bore, 47mm OD (7204BG)
- CHAMPION PNEUMATIC Kit, Tube, Exhaust w/Fitting (ZP8132B)
- MARTIN SPROCKET & GEAR TB SPROCKET - 80 CHAIN AND BELOW - BUSHED (60BTB16)
- CLOYES Timing Chain Kit W/Water Pump, 9-4201SWP (9-4201SWP)
- TIMKEN Pillow Block Bearing, Ball, 1-5/16" Bore (RAK 1 5/16)
- TIMKEN Pillow Block Bearing, Ball, 1-1/4" Bore (RAK 1 1/4)
- TIMKEN Pillow Block Bearing, Ball, 1-7/16" Bore (RAK 1 7/16)
- TIMKEN Pillow Block Bearing, Ball, 3/4" Bore (VAS 3/4)
- TIMKEN Pillow Block Bearing, Ball, 3/4" Bore (SAS 3/4)
- TIMKEN Pillow Block Bearing, Ball, 1-1/4" Bore (SAK 1 1/4S)
- BROWNING Mounted Ball Bearing, Two Bolt Pillow Block, Low Base, Eccentric, #VPLE216 (VPLE216)
- Timken Pillow Block Bearings