Shop All Pillow Block Bearings
Timken
Pillow Block Bearing, Ball, 1-3/4" Bore
Mfr # YAS 1 3/4 SGT
Zoro # G8266237
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 5 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # YAS 1 3/4 SGT
- Zoro # G8266237
- UPC # 087796265738
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 3/4 in |
Dimension B | 1 63/64 in |
Dimension H | 2 1/8 in |
Bolt Size | 1/2 in |
Overall Length | 7.515 in |
Overall Width | 2.062 in |
Dimension N | 9/16 in |
Dimension E | 2 17/64 in |
Dimension H2 | 4 1/16 in |
Dimension L | 1 17/32 in |
Dimension F | 2 9/32 in |
Dimension J | 5 7/8 in |
Overall Height | 4.187 in |
Dimension A | 2 1/16 in |
Dimension H1 | 3/4 in |
Bore Diameter | 1 3/4 in |
Center Height | 2.125 in |
Mounting Bolt Size | 1/2 in |
Mount Hole Center-to-Center Length | 5 55/64 in |
Base Height | 0.751 in |
Inner Ring Width | 1.983 in |
Mount Hole Size | 1.126 in x 0.563 in |
Description
Pillow Block Bearing, Base Height 0.751 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/4 in, Bore Type Cylindrical, Center Height 2.125 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Length 5 55/64 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 4.187 in, Overall Length 7.515 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Soft Start, 208-600VAC, 47A, 3 Phase (ATS22D47S6U)
- CONTINENTAL CONTITECH 3/8" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi GY (PLG03830-50-33)
- DODGE BK60H Sheave (BK60H 121083)
- OILITE Flanged Sleeve Bearing, 5/8 in Bore, PK10 (FF711-01B)
- TIMKEN Pillow Block Bearing, Ball, 1-11/16" Bore (YAS 1 11/16 SGT)
- TIMKEN Pillow Block Bearing, Ball, 2" Bore (SAS 2S)
- TIMKEN Pillow Block Bearing, Ball, 1-1/2" Bore (YAS 1 1/2 SGT)
- TIMKEN Pillow Block Bearing, Ball, 1-5/16" Bore (RAK 1 5/16)
- TIMKEN Pillow Block Bearing, Ball, 2-3/16" Bore (RAS 2 3/16)
- TIMKEN TRB Pillow Block Component, EUDR-1 3/4 (EUDR-1 3/4)
- MOLINE BEARING Pillow Block Brg, 2 7/16in Bore, Duct Iron (49322207)
- Timken Pillow Block & Flange Bearings