Shop All Pillow Block Bearings
Timken
Pillow Block Bearing, Ball, 1-3/4" Bore
Mfr # SAS 1 3/4
Zoro # G8084343
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 5 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # SAS 1 3/4
- Zoro # G8084343
- UPC # 087796060333
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 3/4 in |
Dimension H | 2 1/8 in |
Overall Height | 4.171 in |
Dimension J | 5 7/8 in |
Bolt Size | 1/2 in |
Dimension H2 | 4 3/16 in |
Dimension F | 2 9/32 in |
Overall Length | 7.515 in |
Dimension L | 7 17/32 in |
Dimension A | 5 in |
Dimension N | 9/16 in |
Dimension B | 1 21/32 in |
Overall Width | 2.796 in |
Dimension H1 | 3/4 in |
Inner Ring Width | 1.654 in |
Mount Hole Center-to-Center Length | 5 55/64 in |
Mounting Bolt Size | 1/2 in |
Bore Diameter | 1 3/4 in |
Center Height | 2 7/64 in |
Mount Hole Size | 1.126 in x 0.563 in |
Base Height | 0.748 in |
Description
Pillow Block Bearing, Base Height 0.748 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/4 in, Bore Type Cylindrical, Center Height 2 7/64 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Length 5 55/64 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 4.171 in, Overall Length 7.515 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF Seal Kit Cylinders 2 Bore, 1.25 Rod Diameter, 3000 PSI, 216800 (216800)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER KZ10, Pressure Line, 10 micron, Outside-In (MF0059473)
- HANSEN Coupler Body, (F)NPT, 1/4, Brass (3000)
- BAILEY Double Sealed Bearing 1/2 Id, 1.25 Od, 0.39 Width, 150213 (150213)
- TIMKEN Pillow Block Bearing, Ball, 1-11/16" Bore (SAS 1 11/16)
- TIMKEN Pillow Block Bearing, Ball, 1-7/16" Bore (RAK 1 7/16)
- TIMKEN Pillow Block Bearing, Ball, 1-3/4" Bore (VAS 1 3/4)
- TIMKEN Pillow Block Bearing, Ball, 1-15/16" Bore (VAS 1 15/16)
- TIMKEN Pillow Block Bearing, Ball, 2" Bore (SAS 2)
- TIMKEN Pillow Block Bearing, Ball, 1-1/4" Bore (VAS 1 1/4)
- DAYTON 2X405 Pillow Block Bearing (2X405)
- Timken Pillow Block & Flange Bearings