Shop All Pillow Block Bearings
Timken
Pillow Block Bearing, Ball, 1-3/16" Bore
Mfr # YAK 1 3/16 SGT
Zoro # G8463095
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 4 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # YAK 1 3/16 SGT
- Zoro # G8463095
- UPC # 087796265431
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 3/16 in |
Dimension A | 1 11/16 in |
Dimension H2 | 3 7/32 in |
Dimension E | 1 49/64 in |
Bolt Size | 1/2 in |
Dimension L | 6 3/16 in |
Dimension J | 4 5/8 in |
Dimension H | 1 9/16 in |
Overall Length | 6.187 in |
Overall Width | 1.687 in |
Dimension B | 1 35/64 in |
Overall Height | 3.218 in |
Dimension H1 | 15/16 in |
Dimension F | 1 19/32 in |
Mounting Bolt Size | 1/2 in |
Inner Ring Width | 1.539 in |
Mount Hole Size | 0.937 in x 0.563 in |
Base Height | 0.531 in |
Mount Hole Center-to-Center Length | 4 5/8 in |
Bore Diameter | 1 3/16 in |
Center Height | 1 9/16 in |
Description
Pillow Block Bearing, Base Height 0.531 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Center Height 1 9/16 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Length 4 5/8 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 3.218 in, Overall Length 6.187 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/2" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR05030-50-51)
- GENTEQ Direct Drive Blower Motor, 1 HP, ECM, Band (6710)
- DYNABRADE Arbor, 1/2"-20 Male Tool Spndle (13016)
- FESTO Self-Aligning Rod Coupler FK-3/8-24 (FK-3/8-24)
- TIMKEN Pillow Block Bearing, Ball, 1-1/4" Bore (YAK 1 1/4S)
- TIMKEN Pillow Block Bearing, Ball, 1" Bore (SAS 1)
- TIMKEN Pillow Block Bearing, Ball, 1-3/16" Bore (RAS 1 3/16)
- TIMKEN Pillow Block Bearing, Ball, 1-7/16" Bore (VAK 1 7/16)
- TIMKEN Pillow Block Bearing, Ball, 2-3/16" Bore (VAS 2 3/16)
- TIMKEN Pillow Block Bearing, Ball, 2-3/16" Bore (RAS 2 3/16)
- INA Pillow Block Bearing, Ball, 25mm Bore (PSHEY25-XL-N)
- Timken Pillow Block & Flange Bearings