Shop All Pillow Block Bearings
Timken
Pillow Block Bearing, Ball, 1-3/16" Bore
Mfr # VAK 1 3/16
Zoro # G8989486
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 4 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # VAK 1 3/16
- Zoro # G8989486
- UPC # 087796058279
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 3/16 in |
Dimension B | 1 13/32 in |
Dimension A | 1 9/16 in |
Overall Length | 6.187 in |
Bolt Size | 1/2 in |
Dimension H1 | 17/32 in |
Dimension H2 | 3 5/32 in |
Overall Height | 3.156 in |
Dimension N | 9/16 in |
Overall Width | 1.562 in |
Dimension L | 6 3/16 in |
Dimension J | 4 5/8 in |
Dimension H | 1 9/16 in |
Center Height | 1 9/16 in |
Bore Diameter | 1 3/16 in |
Mount Hole Center-to-Center Length | 4 5/8 in |
Mounting Bolt Size | 1/2 in |
Base Height | 0.531 in |
Mount Hole Size | 0.937 in x 0.563 in |
Description
Pillow Block Bearing, Base Height 0.531 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Center Height 1 9/16 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Length 4 5/8 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 3.156 in, Overall Length 6.187 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Sprocket , 60 Chain Size, 14 # of Teeth (60SH14)
- PARKER Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Ball Lock, 1/2"-14 Thread Size (SST-4M)
- LA-CO Anti Seize, 10oz, Brush In Cap, Grey (8910)
- WEATHERHEAD Hose Adapter, 1/2", NPTF, 1/2", NPTF (3326X8)
- TIMKEN Pillow Block Bearing, Ball, 1-1/8" Bore (VAK 1 1/8)
- TIMKEN Pillow Block Bearing, Ball, 1-7/16" Bore (YAK 1 7/16 SGT)
- TIMKEN Pillow Block Bearing, Ball, 1-3/16" Bore (YAK 1 3/16 SGT)
- TIMKEN Pillow Block Bearing, Ball, 1-1/8" Bore (YAS 1 1/8 SGT)
- TIMKEN Pillow Block Bearing, Ball, 3/4" Bore (SAS 3/4)
- TIMKEN Pillow Block Bearing, Ball, 2-3/16" Bore (SAS 2 3/16)
- TRITAN Pillow Block Bearing, Ball, 15/16 in Bore (UCP205-15)
- Timken Pillow Block & Flange Bearings