Shop All Pillow Block Bearings
Timken
Pillow Block Bearing, Ball, 1-3/16" Bore
Mfr # RAS 1 3/16
Zoro # G8290843
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 3/16 in
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # RAS 1 3/16
- Zoro # G8290843
- UPC # 087796058019
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 3/16 in |
Dimension S | 1 3/16 in |
Overall Width | 1.687 in |
Dimension H | 1 11/16 in |
Overall Length | 6.187 in |
Dimension H2 | 3 9/32 in |
Dimension A | 1 9/16 in |
Overall Height | 3.328 in |
Dimension N | 9/16 in |
Dimension J | 4 5/8 in |
Dimension L | 6 3/16 in |
Dimension B | 1 29/32 in |
Bolt Size | 1/2 in |
Dimension H1 | 21/32 in |
Mount Hole Size | 0.937 in x 0.563 in |
Bore Diameter | 1 3/16 in |
Mount Hole Center-to-Center Length | 4 5/8 in |
Mounting Bolt Size | 1/2 in |
Center Height | 1 43/64 in |
Base Height | 0.657 in |
Description
Pillow Block Bearing, Base Height 0.657 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 3/16 in, Bore Type Cylindrical, Center Height 1 43/64 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Length 4 5/8 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 3.328 in, Overall Length 6.187 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6007RSJEM, Single Row Ball Bearings (6007RSJEM)
- TRI-FLOW General Purpose Lubricant Spray 6 oz (20005)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 6.95 in OD (662B)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF4001P25NBP01, Return Line, 25 micron (ZX-MF4001P25NBP01)
- TIMKEN Pillow Block Bearing, Ball, 1-1/4" Bore (VAS 1 1/4S)
- TIMKEN Pillow Block Bearing, Ball, 2-11/16" Bore (RAK 2 11/16)
- TIMKEN Pillow Block Bearing, Ball, 1-5/8" Bore (RAK 1 5/8)
- TIMKEN Pillow Block Bearing, Ball, 3/4" Bore (SAK 3/4)
- TIMKEN Pillow Block Bearing, Ball, 1-1/4" Bore (YAS 1 1/4 SGT)
- TIMKEN Pillow Block Bearing, Ball, 2" Bore (RAK 2)
- BROWNING Mounted Stainless Steel Two Bolt Pillow Block Ball Bearing - 400 Stainless Steel - Setscrew Lck (SPS-S216)
- Timken Pillow Block & Flange Bearings