Shop All Pillow Block Bearings
Timken
Pillow Block Bearing, Ball, 1-1/8" Bore
Mfr # YAS 1 1/8 SGT
Zoro # G8119641
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 4 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Timken
- MFR # YAS 1 1/8 SGT
- Zoro # G8119641
- UPC # 087796265684
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 1/8 in |
Dimension J | 4 5/8 in |
Dimension A | 1 11/16 in |
Overall Width | 1.687 in |
Dimension E | 1 49/64 in |
Overall Length | 6.187 in |
Overall Height | 3.328 in |
Dimension H | 1 11/18 in |
Dimension B | 1 35/64 in |
Dimension H2 | 3 11/12 in |
Dimension H1 | 21/32 in |
Bolt Size | 1/2 in |
Dimension F | 1 19/32 in |
Dimension L | 6 3/16 in |
Dimension N | 9/16 in |
Inner Ring Width | 1.539 in |
Mounting Bolt Size | 1/2 in |
Mount Hole Size | 0.937 in x 0.563 in |
Center Height | 1 43/64 in |
Mount Hole Center-to-Center Length | 4 5/8 in |
Base Height | 0.657 in |
Bore Diameter | 1 1/8 in |
Description
Pillow Block Bearing, Base Height 0.657 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/8 in, Bore Type Cylindrical, Center Height 1 43/64 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Length 4 5/8 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 3.328 in, Overall Length 6.187 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Snubber Hose, 300 psi, 2 ft L, Flexible TPE (494R77)
- MTK Ball Bearing, 15mm Bore, 35mm14mm, W (62202 2RS/C3)
- CHICAGO PNEUMATIC 2 HP, 115 Volt, 24 Gallon Vertical Portable Air Compressor, 7.4 CFM at 90 PSI, 145 MAX PSI (RCP-224VP)
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (4Z003)
- TIMKEN Pillow Block Bearing, Ball, 1-3/16" Bore (YAS 1 3/16 SGT)
- TIMKEN Pillow Block Bearing, Ball, 1-1/4" Bore (YAS 1 1/4S SGT)
- TIMKEN Pillow Block Bearing, Ball, 1/2" Bore (SAS 1/2)
- TIMKEN Pillow Block Bearing, Ball, 3/4" Bore (RAK 3/4)
- TIMKEN Pillow Block Bearing, Ball, 1-1/4" Bore (YAK 1 1/4S)
- TIMKEN Pillow Block Bearing, Ball, 1-1/4" Bore (RAK 1 1/4)
- DODGE Sleeve Bearings, Bronzoil 2-Bolt Pillow Block, P2B-BO-100 (035115 P2B BO 100)
- Timken Pillow Block Bearings