Shop All Pillow Block Bearings
Timken
Pillow Block Bearing, Ball, 1-1/8" Bore
Mfr # SAS 1 1/8
Zoro # G7836202
Free Shipping & Returns
$88.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 4 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Timken
- MFR # SAS 1 1/8
- Zoro # G7836202
- UPC # 087796057753
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 1/8 in |
Dimension H | 1 11/16 in |
Dimension J | 4 5/8 in |
Dimension A | 1 9/16 in |
Overall Width | 1.562 in |
Dimension F | 1 37/64 in |
Dimension B | 1 9/32 in |
Dimension L | 6 3/16 in |
Overall Length | 6.187 in |
Dimension H1 | 21/32 in |
Bolt Size | 1/2 in |
Dimension N | 9/16 in |
Dimension H2 | 3 9/32 in |
Overall Height | 3.265 in |
Mounting Bolt Size | 1/2 in |
Bore Diameter | 1 1/8 in |
Mount Hole Center-to-Center Length | 4 5/8 in |
Inner Ring Width | 1.28 in |
Mount Hole Size | 0.937 in x 0.563 in |
Base Height | 0.657 in |
Center Height | 1 43/64 in |
Description
Pillow Block Bearing, Base Height 0.657 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/8 in, Bore Type Cylindrical, Center Height 1 43/64 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Length 4 5/8 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 3.265 in, Overall Length 6.187 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARTER BEARINGS 1.75", Needle Yoke Roller, Stainless Steel, Sealed (SY-56-S)
- SKF Shaft Seal, 85 x 110 x 12 mm., HMS5, Nitrile Rubber (85X110X12 HMS5 RG)
- BESTORQ Banded Belt, 112 in Outside Length, 2.25 in Top Width, 6 Ribs (6/3V1120)
- GENTEQ Brushless DC Motor, ECM, 1/3 HP, 1050 rpm (6703)
- TIMKEN Pillow Block Bearing, Ball, 1-3/16" Bore (SAS 1 3/16)
- TIMKEN Pillow Block Bearing, Ball, 1-11/16" Bore (YAK 1 11/16 SGT)
- TIMKEN TRB Pillow Block Component, EUDR-1 3/4 (EUDR-1 3/4)
- TIMKEN Pillow Block Bearing, Ball, 2" Bore (SAS 2S)
- TIMKEN Pillow Block Bearing, Ball, 1-11/16" Bore (VAS 1 11/16)
- TIMKEN Pillow Block Bearing, Ball, 1-7/16" Bore (YAK 1 7/16 SGT)
- TIMKEN Pillow Block Bearing, Ball, 1" Bore (VAS 1)
- Timken Pillow Block & Flange Bearings