Shop All Pillow Block Bearings
Timken
Pillow Block Bearing, Ball, 1-15/16" Bore
Mfr # VAS 1 15/16
Zoro # G8067297
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 15/16 in
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # VAS 1 15/16
- Zoro # G8067297
- UPC # 087796060852
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 15/16 in |
Dimension N | 23/32 in |
Overall Height | 4.5 in |
Dimension A | 2 3/16 in |
Dimension B | 1 23/32 in |
Dimension H2 | 4 1/2 in |
Dimension H | 2 1/4 in |
Dimension H1 | 3/4 in |
Dimension L | 7 7/8 in |
Overall Width | 2.187 in |
Overall Length | 7.859 in |
Bolt Size | 5/8 in |
Dimension J | 6 7/32 in |
Mounting Bolt Size | 5/8 in |
Center Height | 2.25 in |
Base Height | 0.748 in |
Bore Diameter | 1 15/16 in |
Mount Hole Size | 1.157 in x 0.72 in |
Mount Hole Center-to-Center Length | 6 7/32 in |
Description
Pillow Block Bearing, Base Height 0.748 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 15/16 in, Bore Type Cylindrical, Center Height 2.25 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Length 6 7/32 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 4.5 in, Overall Length 7.859 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Oiler, Lever, Capacity 1 Quart (2LAH6)
- DAYTON Pillow Block Bearing, Ball, 2-3/16" Bore (3FCR7)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 931984Q, Pressure Line, 3 micron (ZX-931984Q)
- BREEZE Hose Clamp, HD, SAE 52,410SS, PK10 (200 52 H)
- TIMKEN Pillow Block Bearing, Ball, 1-3/16" Bore (VAS 1 3/16)
- TIMKEN Pillow Block Bearing, Ball, 1-15/16" Bore (RAS 1 15/16)
- TIMKEN Pillow Block Bearing, Ball, 2-3/16" Bore (SAS 2 3/16)
- TIMKEN Pillow Block Bearing, Ball, 1-3/8" Bore (RAK 1 3/8)
- TIMKEN Pillow Block Bearing, Ball, 1-3/16" Bore (RAS 1 3/16)
- TIMKEN Pillow Block Bearing, Ball, 1" Bore (VAS 1)
- NTN Pillow Block Bearing, Ball, 1-1/2" Bore (UELPL208-108D1W3)
- Timken Pillow Block Bearings