Shop All Pillow Block Bearings
Timken
Pillow Block Bearing, Ball, 1-15/16" Bore
Mfr # VAK 1 15/16
Zoro # G8037276
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 6 7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # VAK 1 15/16
- Zoro # G8037276
- UPC # 087796060845
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 15/16 in |
Dimension H2 | 4 7/16 in |
Dimension L | 7 7/8 in |
Bolt Size | 5/8 in |
Dimension B | 1 23/32 in |
Overall Height | 4.421 in |
Dimension H | 2 3/16 in |
Overall Length | 7.859 in |
Overall Width | 2.187 in |
Dimension N | 11/16 in |
Dimension H1 | 11/16 in |
Dimension A | 2 3/16 in |
Dimension J | 6 7/32 in |
Bore Diameter | 1 15/16 in |
Mount Hole Size | 0.937 in x 0.689 in |
Mounting Bolt Size | 5/8 in |
Center Height | 2 11/64 in |
Base Height | 0.688 in |
Mount Hole Center-to-Center Length | 6 7/32 in |
Description
Pillow Block Bearing, Base Height 0.688 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 15/16 in, Bore Type Cylindrical, Center Height 2 11/64 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Length 6 7/32 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 4.421 in, Overall Length 7.859 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMETEK Vacuum Mtr/Blwr, Tangential, 1 Stge, 1 Spd (122170-18)
- INA Stud Track Roller, Size 30 (KR30-PP-A)
- WORLDWIDE ELECTRIC Worldwide Electric Aluminum Worm Gear Reducer, 40mm, 20:1, 56C NEMA Frame (CALM40-20/1-56C)
- ARO Solenoid Air Control Valve, 1/8 In, 120VAC (P211SC-120-A)
- TIMKEN Pillow Block Bearing, Ball, 1-3/4" Bore (YAS 1 3/4 SGT)
- TIMKEN Pillow Block Bearing, Ball, 3/4" Bore (SAK 3/4)
- TIMKEN Pillow Block Bearing, Ball, 1-7/16" Bore (SAK 1 7/16)
- TIMKEN Pillow Block Bearing, Ball, 2-3/16" Bore (RAK 2 3/16)
- TIMKEN Pillow Block Bearing, Ball, 1-1/8" Bore (VAK 1 1/8)
- TIMKEN Pillow Block Bearing, Ball, 1-1/8" Bore (VAS 1 1/8)
- DODGE P2B-DLAH-115, Two-Bolt Pillow Block, Non-Expansion, Cast Iron, 1.9375" Bore Dia. (128446)
- Timken Pillow Block & Flange Bearings