Shop All Pillow Block Bearings
Timken
Pillow Block Bearing, Ball, 1-15/16" Bore
Mfr # RAK 1 15/16
Zoro # G7867237
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 15/16 in
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # RAK 1 15/16
- Zoro # G7867237
- UPC # 087796060586
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 15/16 in |
Dimension J | 6 7/32 in |
Dimension D | 1 1/2 in |
Dimension S | 1 1/2 in |
Dimension L | 7 7/8 in |
Dimension H1 | 11/16 in |
Dimension H | 2 3/16 in |
Dimension B | 6 5/8 in |
Overall Height | 4.421 in |
Overall Length | 7.859 in |
Dimension A | 2 3/16 in |
Overall Width | 2.265 in |
Bolt Size | 5/8 in |
Dimension C | 7 7/8 in |
Dimension N | 11/16 in |
Dimension H2 | 4 1/8 in |
Center Height | 2 11/64 in |
Bore Diameter | 1 15/16 in |
Mount Hole Center-to-Center Length | 6 7/32 in |
Base Height | 0.696 in |
Mount Hole Size | 1 in x 0.72 in |
Mounting Bolt Size | 5/8 in |
Description
Pillow Block Bearing, Base Height 0.696 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 15/16 in, Bore Type Cylindrical, Center Height 2 11/64 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Length 6 7/32 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 4.421 in, Overall Length 7.859 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Adaptor, 38 Cone M 38 Nptf (41366)
- BESTORQ 4L380 V Belt, 38 in Outside Length, 1/2 in Top Width, 1 Ribs (4L380)
- DART CONTROLS Variable Ac Voltage Supply 0-120Vac (55AC15C)
- INTERSTATE PNEUMATICS 1/4 Inch Lincoln Series Coupler Plug x 1/4 Inch Male NPT, PK 6 (CPL441-D6)
- TIMKEN Pillow Block Bearing, Ball, 1-1/8" Bore (VAK 1 1/8)
- TIMKEN Pillow Block Bearing, Ball, 2-7/16" Bore (YAK 2 7/16)
- TIMKEN Pillow Block Bearing, Ball, 1-7/16" Bore (RAK 1 7/16)
- TIMKEN Pillow Block Bearing, Ball, 1-3/8" Bore (RAK 1 3/8)
- TIMKEN Pillow Block Bearing, Ball, 1" Bore (VAK 1)
- TIMKEN Pillow Block Bearing, Ball, 3/4" Bore (VAS 3/4)
- CLESCO PBCM-BE-100 Pillow Block Bearing (PBCM-BE-100)
- Timken Pillow Block & Flange Bearings