Shop All Pillow Block Bearings
Timken
Pillow Block Bearing, Ball, 1-1/4" Bore
Mfr # YAS 1 1/4S SGT
Zoro # G8202196
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 4 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Timken
- MFR # YAS 1 1/4S SGT
- Zoro # G8202196
- UPC # 087796157729
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 1/4 in |
Dimension N | 9/16 in |
Dimension H2 | 3 11/32 in |
Dimension H | 1 11/16 in |
Overall Length | 6.187 in |
Dimension L | 6 3/16 in |
Bolt Size | 1/2 in |
Dimension J | 4 5/8 in |
Overall Height | 3.281 in |
Dimension F | 1 19/32 in |
Dimension B | 1 35/64 in |
Dimension A | 1 11/16 in |
Dimension H1 | 21/32 in |
Overall Width | 1.656 in |
Dimension E | 1 49/64 in |
Mounting Bolt Size | 1/2 in |
Center Height | 1 11/16 in |
Bore Diameter | 1 1/4 in |
Mount Hole Center-to-Center Length | 4 5/8 in |
Description
Pillow Block Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height 1 11/16 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Length 4 5/8 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 3.281 in, Overall Length 6.187 in, Overall Width 1.656 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAP MAGIC Cutting Oil, Protap, 16 oz, Squeeze Bottle (30016P)
- DIXON Bent Stem Swivel Hose, Barb, 7/8"x, 1/2" (ATS7812H)
- CHICAGO RAWHIDE Small Bore Seals, #25661 (25661)
- CARTER BEARINGS 1.75", Needle Yoke Roller, Stainless Steel, Sealed (SY-56-S)
- TIMKEN Pillow Block Bearing, Ball, 1-3/16" Bore (YAS 1 3/16 SGT)
- TIMKEN Pillow Block Bearing, Ball, 1-1/8" Bore (YAS 1 1/8 SGT)
- TIMKEN Pillow Block Bearing, Ball, 3/4" Bore (SAK 3/4)
- TIMKEN Pillow Block Bearing, Ball, 2" Bore (SAS 2S)
- TIMKEN TRB Pillow Block Component, EUDR-1 3/4 (EUDR-1 3/4)
- TIMKEN Pillow Block Bearing, Ball, 1-1/2" Bore (RAS 1 1/2)
- SEALMASTER MP Series Pillow Block Ball Bearing Unit, 1-11/16 in Bore (701867)
- Timken Pillow Block & Flange Bearings