Shop All Pillow Block Bearings
Timken
Pillow Block Bearing, Ball, 1-1/4" Bore
Mfr # YAK 1 1/4S
Zoro # G8362261
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 4 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Timken
- MFR # YAK 1 1/4S
- Zoro # G8362261
- UPC # 087796157507
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 1/4 in |
Dimension H2 | 3 5/32 in |
Dimension H1 | 17/32 in |
Dimension L | 6 3/16 in |
Overall Height | 3.218 in |
Overall Length | 6.187 in |
Dimension B | 1 1/2 in |
Dimension H | 1 9/16 in |
Dimension E | 1 21/32 in |
Dimension A | 1 9/16 in |
Overall Width | 1.687 in |
Dimension J | 4 5/8 in |
Bolt Size | 1/2 in |
Dimension F | 1 19/32 in |
Inner Ring Width | 1.539 in |
Mount Hole Size | 0.937 in x 0.563 in |
Mounting Bolt Size | 1/2 in |
Base Height | 0.531 in |
Bore Diameter | 1 1/4 in |
Mount Hole Center-to-Center Length | 4 5/8 in |
Center Height | 1 9/16 in |
Description
Pillow Block Bearing, Base Height 0.531 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/4 in, Bore Type Cylindrical, Center Height 1 9/16 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Length 4 5/8 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 3.218 in, Overall Length 6.187 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Fitting, Stl, 3/18"-24 Thread Size, PK10 (52NZ37)
- MAIN FILTER Hydraulic Filter, replaces WIX R83F03G, 3 micron, Outside-In (MF0614308)
- POWERDRIVE Sheave, H Bushing, 9.75" O.D. (BK100H)
- BESTORQ replacement for 95404260 Mtd Products, Inc. 31AH64EG700 (Wheel Traction Standard) belt, 3LK340 (3LK340)
- TIMKEN Pillow Block Bearing, Ball, 1-3/16" Bore (YAK 1 3/16 SGT)
- TIMKEN Pillow Block Bearing, Ball, 1/2" Bore (SAS 1/2)
- TIMKEN Pillow Block Bearing, Ball, 1-1/8" Bore (YAS 1 1/8 SGT)
- TIMKEN Pillow Block Bearing, Ball, 1-1/4" Bore (VAK 1 1/4)
- TIMKEN Pillow Block Bearing, Ball, 3/4" Bore (VAS 3/4)
- TIMKEN Pillow Block Bearing, Ball, 1-1/16" Bore (RAK 1 1/16)
- SEALMASTER Pillow Block Bearing, Ball, 1-1/4" Bore (NPL-20)
- Timken Pillow Block Bearings