Shop All Pillow Block Bearings
Timken
Pillow Block Bearing, Ball, 1-1/2" Bore
Mfr # VAS 1 1/2
Zoro # G8217702
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 1/2 in
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # VAS 1 1/2
- Zoro # G8217702
- UPC # 087796059788
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 1/2 in |
Dimension H2 | 3 15/16 in |
Dimension H | 1 15/16 in |
Dimension H1 | 3/4 in |
Dimension L | 7 1/16 in |
Overall Length | 7.062 in |
Overall Width | 1.859 in |
Dimension J | 5 3/8 in |
Dimension B | 1 23/32 in |
Bolt Size | 1/2 in |
Dimension N | 9/16 in |
Overall Height | 3.921 in |
Dimension A | 1 7/8 in |
Center Height | 1 59/64 in |
Mount Hole Center-to-Center Length | 5 23/64 in |
Base Height | 0.748 in |
Mounting Bolt Size | 1/2 in |
Mount Hole Size | 1.031 in x 0.563 in |
Bore Diameter | 1 1/2 in |
Description
Pillow Block Bearing, Base Height 0.748 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Center Height 1 59/64 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Length 5 23/64 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 3.921 in, Overall Length 7.062 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILKERSON Filter-Regulator, Particles/Water Removal (B28-04-FK00B)
- DAYTON Shaft Collar, Set Screw, 1Pc, 1/8 In, St, PK3 (1L625)
- TRITAN Single Groove Cast Iron Sheave, 1-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 5.75-in. OD (BK60 X 1)
- ZORO SELECT Hose Clamp, 1-7/8 to 2-3/4 In, SAE 36, PK10 (360030036070)
- TIMKEN Pillow Block Bearing, Ball, 2-3/16" Bore (VAK 2 3/16)
- TIMKEN Pillow Block Bearing, Ball, 2" Bore (RAK 2)
- TIMKEN Pillow Block Bearing, Ball, 1/2" Bore (SAS 1/2)
- TIMKEN Pillow Block Bearing, Ball, 2" Bore (VAS 2)
- TIMKEN Pillow Block Bearing, Ball, 1" Bore (SAK 1)
- TIMKEN Pillow Block Bearing, Ball, 1-15/16" Bore (SAS 1 15/16)
- NTN Pillow Block Bearing, Ball, 1-3/16" Bore (UELPL206-103D1W3)
- Timken Pillow Block & Flange Bearings