Shop All Pillow Block Bearings
Timken
Pillow Block Bearing, Ball, 1-1/2" Bore
Mfr # SAS 1 1/2
Zoro # G8989452
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 1/2 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # SAS 1 1/2
- Zoro # G8989452
- UPC # 087796059719
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 1/2 in |
Dimension J | 5 3/8 in |
Dimension H1 | 3/4 in |
Dimension N | 9/16 in |
Overall Height | 3.921 in |
Dimension A | 1 7/8 in |
Dimension F | 2 1/16 in |
Overall Length | 7.062 in |
Dimension H | 1 15/16 in |
Dimension H2 | 3 15/16 in |
Dimension L | 7 1/16 in |
Dimension B | 1 35/64 in |
Bolt Size | 1/2 in |
Overall Width | 1.859 in |
Mount Hole Size | 1.031 in x 0.563 in |
Mount Hole Center-to-Center Length | 5 23/64 in |
Base Height | 0.748 in |
Center Height | 1 59/64 in |
Bore Diameter | 1 1/2 in |
Mounting Bolt Size | 1/2 in |
Inner Ring Width | 1.547 in |
Description
Pillow Block Bearing, Base Height 0.748 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Center Height 1 59/64 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Length 5 23/64 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 3.921 in, Overall Length 7.062 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE 280J6 Vee-Rib Belt (280J6)
- ZORO SELECT Hose Clamp, 1-1/2 to 3-1/2 In, SAE 48, PK10 (670040048)
- POWERFLITE BX65 Cogged V-Belt, 68" Outside Length, 21/32" Top Width, 1 Ribs (BX65-2)
- SKF SKF-6209 2ZJEM C3, Single Row Ball Brgs, 6209 2ZJEM C3 (6209 2ZJEM C3)
- TIMKEN Pillow Block Bearing, Ball, 3/4" Bore (SAK 3/4)
- TIMKEN Pillow Block Bearing, Ball, 1-11/16" Bore (VAK 1 11/16)
- TIMKEN Pillow Block Bearing, Ball, 1-1/4" Bore (SAK 1 1/4S)
- TIMKEN TRB Pillow Block Component, EUDR-1 15/16 (EUDR-1 15/16)
- TIMKEN TRB Pillow Block Assembly, E-4BF-TRB-2 1/2 (E-4BF-TRB-2 1/2)
- TIMKEN Pillow Block Bearing, Ball, 1-15/16" Bore (VAS 1 15/16)
- DODGE Double Interlock Pillow Block, Non-Expansion, 2-Bolt Base, P2B-DI-115R (060882 P2B DI 115)
- Timken Pillow Block Bearings