Shop All Pillow Block Bearings
Timken
Pillow Block Bearing, Ball, 1-1/2" Bore
Mfr # SAK 1 1/2
Zoro # G8454722
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 1/2 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # SAK 1 1/2
- Zoro # G8454722
- UPC # 087796156180
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 1/2 in |
Dimension H1 | 3/4 in |
Bolt Size | 1/2 in |
Overall Width | 1.859 in |
Dimension N | 9/16 in |
Dimension L | 7 1/16 in |
Dimension H | 1 15/16 in |
Dimension H2 | 4 in |
Overall Height | 3.921 in |
Overall Length | 7.062 in |
Dimension A | 2 1/32 in |
Dimension F | 2 1/16 in |
Dimension J | 5 3/8 in |
Mount Hole Center-to-Center Length | 5 23/64 in |
Center Height | 1 59/64 in |
Inner Ring Width | 1.547 in |
Base Height | 0.751 in |
Mount Hole Size | 1.031 in x 0.563 in |
Bore Diameter | 1 1/2 in |
Mounting Bolt Size | 1/2 in |
Description
Pillow Block Bearing, Base Height 0.751 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Center Height 1 59/64 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Length 5 23/64 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 3.921 in, Overall Length 7.062 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMAS Piston Air Compressor/Vacuum Pump, 1/3HP (688CE44)
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2.5 Bore x 4 Stroke - 1.125 Rod. (297092)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI HP3202A06AN, Pressure Line, 6 micron (ZX-HP3202A06AN)
- BRENNAN INDUSTRIES Fittings, 1/4" Male JIC- 1/4" Male JIC (6600-04-04-04-FG)
- TIMKEN Pillow Block Bearing, Ball, 1-11/16" Bore (VAK 1 11/16)
- TIMKEN Pillow Block Bearing, Ball, 1-11/16" Bore (YAK 1 11/16 SGT)
- TIMKEN Pillow Block Bearing, Ball, 1-15/16" Bore (RAK 1 15/16)
- TIMKEN Pillow Block Bearing, Ball, 1-11/16" Bore (RAK 1 11/16)
- TIMKEN Pillow Block Bearing, Ball, 2" Bore (SAS 2)
- TIMKEN Pillow Block Bearing, Ball, 3/4" Bore (RAK 3/4)
- DODGE Babbitted Bearings, P2B-BASP-100 (P2B-BASP-100)
- Timken Pillow Block Bearings