Shop All Pillow Block Bearings
Timken
Pillow Block Bearing, Ball, 1-1/2" Bore
Mfr # RAK 1 1/2
Zoro # G7811693
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 1 1/2 in
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # RAK 1 1/2
- Zoro # G7811693
- UPC # 087796059559
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 1/2 in |
Dimension D | 1 3/8 in |
Bolt Size | 1/2 in |
Dimension H | 1 15/16 in |
Dimension H1 | 3/4 in |
Dimension L | 7 1/16 in |
Dimension S | 1 3/8 in |
Dimension N | 9/16 in |
Dimension C | 7 1/16 in |
Overall Length | 7.062 in |
Dimension A | 1 7/8 in |
Overall Width | 2.015 in |
Dimension B | 5 3/8 in |
Dimension J | 5 3/8 in |
Overall Height | 4 in |
Dimension H2 | 3 5/32 in |
Mounting Bolt Size | 1/2 in |
Mount Hole Center-to-Center Length | 5 23/64 in |
Base Height | 0.751 in |
Bore Diameter | 1 1/2 in |
Center Height | 1 59/64 in |
Mount Hole Size | 1.031 in x 0.563 in |
Description
Pillow Block Bearing, Base Height 0.751 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/2 in, Bore Type Cylindrical, Center Height 1 59/64 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Length 5 23/64 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 4 in, Overall Length 7.062 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH Gearbelt Pulley, Plain, 20 Grooves, Steel (W-20S-MPB)
- TSUBAKI Connecting Link, K-1 Attachment, PK5 (50-2K1CL)
- DAYTON 3-Phase General Purpose Motor, 10 HP, 215T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (194153.00)
- SEALMASTER Insert Ball Bearing, Bore Dia. 2 In (ER-32)
- TIMKEN Pillow Block Bearing, Ball, 1" Bore (VAK 1)
- TIMKEN Pillow Block Bearing, Ball, 1" Bore (VAS 1)
- TIMKEN TRB Pillow Block Assembly, E-4BF-TRB-2 3/16-ECC (E-4BF-TRB-2 3/16-ECC)
- TIMKEN Pillow Block Bearing, Ball, 1-3/16" Bore (YAK 1 3/16 SGT)
- TIMKEN Pillow Block Bearing, Ball, 1-5/16" Bore (RAK 1 5/16)
- TIMKEN Pillow Block Bearing, Ball, 1-7/16" Bore (SAS 1 7/16)
- CLESCO 3/4 In Bore-Eccentric Type Mounted Ball Bearing - Pillow (PBCM-BE-075)
- Timken Pillow Block & Flange Bearings