Shop All Pillow Block Bearings
Timken
Pillow Block Bearing, Ball, 1-1/16" Bore
Mfr # RAK 1 1/16
Zoro # G7806407
product price: $144.86
/ea
Free Shipping & Returns
$144.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 4 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # RAK 1 1/16
- Zoro # G7806407
- UPC # 087796057654
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 1/16 in |
Dimension N | 9/16 in |
Dimension H2 | 3 5/32 in |
Bolt Size | 1/2 in |
Overall Height | 3.156 in |
Overall Width | 1.906 in |
Overall Length | 6.187 in |
Dimension A | 1 9/16 in |
Dimension H1 | 17/32 in |
Dimension H | 3 5/32 in |
Dimension J | 4 5/8 in |
Dimension L | 6 3/16 in |
Dimension S | 1 3/16 in |
Center Height | 1 9/16 in |
Mounting Bolt Size | 1/2 in |
Mount Hole Center-to-Center Length | 4 5/8 in |
Bore Diameter | 1 1/16 in |
Description
Pillow Block Bearing, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 1/16 in, Bore Type Cylindrical, Center Height 1 9/16 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Length 4 5/8 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 3.156 in, Overall Length 6.187 in, Overall Width 1.906 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON HVAC Motor, 1/10 HP, 3000 rpm, 115V, 3.3 (71626875M)
- MIDWEST FASTENER 3/8" x 15/16" x 0.6" Rubber Bushings 6PK (72653)
- MIDWEST FASTENER #10 x 1/4" x 1/16" Nylon Plastic Flange Bearings 25PK (66427)
- MARATHON MOTORS 3-Phase General Purpose Motor, 20 HP, 254T Frame, 230/460V AC Voltage, 3,552 Nameplate RPM (254TTDBD6001)
- TIMKEN Pillow Block Bearing, Ball, 1-11/16" Bore (VAS 1 11/16)
- TIMKEN Pillow Block Bearing, Ball, 3/4" Bore (SAK 3/4)
- TIMKEN Pillow Block Bearing, Ball, 1-15/16" Bore (RAK 1 15/16)
- TIMKEN Pillow Block Bearing, Ball, 1-7/16" Bore (YAK 1 7/16 SGT)
- TIMKEN Pillow Block Bearing, Ball, 1-1/4" Bore (YAK 1 1/4S)
- TIMKEN Pillow Block Bearing, Ball, 1-3/4" Bore (SAS 1 3/4)
- TIMKEN Pillow Block Bearing, Ball, 1-1/2" Bore (SAS 1 1/2)
- Timken Pillow Block & Flange Bearings