Shop All Pillow Block Bearings
Timken
Pillow Block Bearing, Ball, 1-11/16" Bore
Mfr # VAS 1 11/16
Zoro # G8393743
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
- Bolt Hole Center-to-Center 5 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Timken
- MFR # VAS 1 11/16
- Zoro # G8393743
- UPC # 087796060142
- Country of Origin Multiple
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 11/16 in |
Dimension N | 9/16 in |
Dimension J | 5 7/8 in |
Overall Height | 4.187 in |
Dimension H | 2 1/8 in |
Dimension L | 7 17/32 in |
Dimension B | 1 23/32 in |
Dimension A | 5 in |
Dimension H1 | 3/4 in |
Overall Width | 2 in |
Bolt Size | 1/2 in |
Overall Length | 7.515 in |
Dimension H2 | 4 3/16 in |
Mount Hole Size | 1.126 in x 0.563 in |
Mounting Bolt Size | 1/2 in |
Base Height | 0.748 in |
Mount Hole Center-to-Center Length | 5 55/64 in |
Bore Diameter | 1 11/16 in |
Center Height | 2.125 in |
Description
Pillow Block Bearing, Base Height 0.748 in, Bearing Insert Material Alloy Steel, Bearing Insert Type Radial Ball, Bore Diameter 1 11/16 in, Bore Type Cylindrical, Center Height 2.125 in, Closure Double Sealed, Housing Material Cast Iron, Lubricant Material NGLI #2 Equivalent, Maximum Temperature 200 Degrees F, Minimum Temperature -65 Degrees F, Mount Hole Center-to-Center Length 5 55/64 in, Mount Type Bolt-Through, Number of Mount Holes 2, Overall Height 4.187 in, Overall Length 7.515 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Auto Socket, 3/8" FPT, Brass/Steel (310-4204)
- SEAL PWR ENGINE PART Camshaft Bearing Set, 1888M (1888M)
- DODGE INS-VSC-108 (RESALE), 1.5" Bore Dia. (389930)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 8HS, Hytrel (8HS)
- TIMKEN Pillow Block Bearing, Ball, 1-3/4" Bore (VAS 1 3/4)
- TIMKEN Pillow Block Bearing, Ball, 1-1/4" Bore (YAS 1 1/4S SGT)
- TIMKEN Pillow Block Bearing, Ball, 1-1/4" Bore (RAK 1 1/4)
- TIMKEN Pillow Block Bearing, Ball, 2" Bore (RAK 2)
- TIMKEN Pillow Block Bearing, Ball, 1" Bore (VAK 1)
- TIMKEN Pillow Block Bearing, Ball, 1-15/16" Bore (YAS 1 15/16 SGT)
- BROWNING Mounted Ball Bearing, Tapped Base Pillow Block, Setscrew, #VTBS216 (VTBS216)
- Timken Pillow Block Bearings