Shop All Insert Bearings
Timken
Insert Bearing, Dia. 7/8 In, Self-Locking
Mfr # GRA014RRB
Zoro # G8337901
product price: $44.39
/ea
$44.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 7/8 in
- Outside Dia. 52 mm
- Inside Dia. 7/8 in
- Bearing Material Stainless Steel
- Series GRA-RRB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # GRA014RRB
- Zoro # G8337901
- UPC # 087796053151
- Country of Origin Multiple
- Category Insert Bearings
Dimensions
Bore Dia. | 7/8 in |
Outside Dia. | 52 mm |
Inside Dia. | 7/8 in |
Width | 31 mm |
Outside Diameter | 2 3/64 in |
Outer Ring Width | 0.591 in |
Inner Ring Width | 0.844 in |
Inner Ring Outside Diameter | 1.5 in |
Bore Diameter | 7/8 in |
Ring End to Center Width | 0.295 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number GRA014RRB, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 7/8 in, Closure Double Sealed, Inner Ring Outside Diameter 1.5 in, Maximum Temperature 250 Degrees F, Outer Ring Width 0.591 in, Outside Diameter 2 3/64 in, Plain Bearing Material Steel, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact, Shaft Locking Type Set Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16" Ball Bearings 20PK (72847)
- FESTO Push-In Y-Fitting QSYL-G1/4-6 (QSYL-G1/4-6)
- MILTON 1/4" ID x 30" Snubber Hose (S-680)
- GATES Female Jic 37 Flare Cap (Sae To Sae) Coupl/Adapter, G60401-0008 (G60401-0008)
- TIMKEN Insert Bearing, Dia 1-3/4 In, Self-Locking (RA112RRB)
- TIMKEN Insert Bearing, Dia. 1-3/16 In, Setscrew (GYA103RRB)
- TIMKEN Insert Bearing, Dia 1-1/4 In, Self-Locking (RA104RRB)
- TIMKEN Insert Bearing, Dia 1-1/4 In, Self-Locking (RA103RRB2)
- TIMKEN Insert Bearing, Dia. 1-3/8 In, Setscrew (GYA106RRB)
- TIMKEN Insert Bearing, Dia. 1-3/16 In, SS (RA103RRB)
- HHIP GTN-2 TiN Coated Cut-Off & Grooving Carbide Insert (6024-2002)
- Timken Ball Bearings