Shop All Insert Bearings
Timken
Insert Bearing, Dia. 5/8 In, Self-Locking
Mfr # RA010RRB
Zoro # G7913997
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 5/8 in
- Bearing Material Stainless Steel
- Inside Dia. 5/8 in
- Series RA-RRB
- Outside Dia. 40 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # RA010RRB
- Zoro # G7913997
- UPC # 087796053069
- Country of Origin Multiple
- Category Insert Bearings
Dimensions
Bore Dia. | 5/8 in |
Inside Dia. | 5/8 in |
Outside Dia. | 40 mm |
Width | 28.6 mm |
Bore Diameter | 5/8 in |
Ring End to Center Width | 0.256 in |
Outside Diameter | 1 9/16 in |
Inner Ring Outside Diameter | 1.126 in |
Outer Ring Width | 0.472 in |
Inner Ring Width | 0.75 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number RA010RRB, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 5/8 in, Closure Double Sealed, Inner Ring Outside Diameter 1.126 in, Lubricant Material Non-Relubricatable, Maximum Temperature 250 Degrees F, Outer Ring Width 0.472 in, Outside Diameter 1 9/16 in, Plain Bearing Material Steel, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 1-1/4 to 2 In, SAE 24, SS, PK10 (5324)
- BUNTING BEARINGS Sleeve Bearing, I.D. 5/8, L 1-1/2, PK3 (CB101212)
- MAIN FILTER Hydraulic Filter, replaces WIX D59B60BB, Pressure Line, 60 micron, Outside-In (MF0060893)
- CONTINENTAL CONTITECH Synchronous Gearbelt, B-2100,150 Teeth (B-2100)
- TIMKEN Insert Bearing, Dia. 7/8 In, Self-Locking (GRA014RRB)
- TIMKEN Insert Bearing, Dia. 2-3/16 In, Setscrew (GYA203RRB)
- TIMKEN Insert Bearing, Dia. 5/8 In, Self-Locking (GRA010RRB)
- TIMKEN Insert Bearing, Dia. 1 In, Setscrew (GYA100RRB)
- TIMKEN Insert Bearing, Dia. 1-7/16 In, Setscrew (GYA107RRB)
- TIMKEN Insert Bearing, Dia. 1-3/16 In, Setscrew (GYA103RRB)
- HHIP RCMT-0602 C-6 TiN Coated Carbide Insert (6034-3062)
- Timken Ball Bearings