Shop All Insert Bearings
Timken
Insert Bearing, Dia. 3/4 In, Self-Locking
Mfr # RA012RRB
Zoro # G8528922
product price: $33.59
/ea
$33.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3/4 in
- Dynamic Load Capacity (Lb.) 3,200 lb
- Series RA-RRB
- Width 31 mm
- Locking Type Self-Locking Collar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # RA012RRB
- Zoro # G8528922
- UPC # 087796053137
- Country of Origin Multiple
- Category Insert Bearings
Dimensions
Bore Dia. | 3/4 in |
Width | 31 mm |
Outside Dia. | 47 mm |
Inside Dia. | 3/4 in |
Bore Diameter | 3/4 in |
Inner Ring Outside Diameter | 1.311 in |
Outer Ring Width | 0.551 in |
Ring End to Center Width | 0.295 in |
Inner Ring Width | 0.844 in |
Outside Diameter | 1 27/32 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number RA012RRB, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 3/4 in, Closure Double Sealed, Inner Ring Outside Diameter 1.311 in, Lubricant Material Non-Relubricatable, Maximum Temperature 250 Degrees F, Outer Ring Width 0.551 in, Outside Diameter 1 27/32 in, Plain Bearing Material Steel, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Flange Bearing, 4-Bolt, Ball, 1" Bore (SAF205-16G)
- ALPHA TECHNOLOGIES Aignep USA 5/3 Double Air-Actuated Valve Pilot Spring Cent Closed Center 1/2" NPTF Ports (01VP07CC05N)
- JIE DRIVES Worm Gearbox Size 50, ratio 60, NEMA56C Input (JRWND50-60-56C)
- MARTIN SPROCKET & GEAR Hi-Cap Qd Sheave, 4 3V 1060 SK (4 3V 1060 SK)
- TIMKEN Insert Bearing, Dia. 2 In, Self-Locking (RA200RRB)
- TIMKEN Insert Bearing, Dia. 1-7/16 In, SS (RA107RRB)
- TIMKEN Insert Bearing, Dia. 1-1/4 In, Setscrew (GYA103RRB2)
- TIMKEN Insert Bearing, Dia. 1-7/16 In, SS (GRA107RRB)
- TIMKEN Insert Bearing, Dia 1-3/8 In, Self-Locking (RA106RRB)
- TIMKEN Insert Bearing, Dia 1-1/8 In, Self-Locking (GRA102RRB)
- DODGE Setscrew Ball Bearing, SC Normal Duty Bearing Inserts, INS-SC-107 RESALE (123241 1-7/16 SC INSERT)
- Timken Insert Bearings