Shop All Insert Bearings
Timken
Insert Bearing, Dia. 3/4 In, Self-Locking
Mfr # GRA012RRB
Zoro # G8528895
product price: $45.59
/ea
$45.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3/4 in
- Bearing Material Stainless Steel
- Series GRA-RRB
- Dynamic Load Capacity (Lb.) 3,200 lb
- Inside Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # GRA012RRB
- Zoro # G8528895
- UPC # 087796053083
- Country of Origin Multiple
- Category Insert Bearings
Dimensions
Bore Dia. | 3/4 in |
Inside Dia. | 3/4 in |
Width | 31 mm |
Outside Dia. | 47 mm |
Bore Diameter | 3/4 in |
Inner Ring Width | 0.844 in |
Outside Diameter | 1 27/32 in |
Inner Ring Outside Diameter | 1.311 in |
Outer Ring Width | 0.551 in |
Ring End to Center Width | 0.295 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number GRA012RRB, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 3/4 in, Closure Double Sealed, Inner Ring Outside Diameter 1.311 in, Maximum Temperature 250 Degrees F, Outer Ring Width 0.551 in, Outside Diameter 1 27/32 in, Plain Bearing Material Steel, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact, Shaft Locking Type Set Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Grease Pump System, 400 lb./55 gal, 50:1 (29FX04)
- SMC Y Branch, 5/16 in., TubexMNPT (KQ2U09-34AS)
- BROWNING 2 Groove Cast Iron Fhp - Finished Bore Sheave, 2AK114X30MM (2AK114X30MM)
- GATES PowerGrip HTD Belts, 365-5M-15 (365-5M-15)
- TIMKEN Insert Bearing, Dia. 1-3/8 In, Setscrew (GYA106RRB)
- TIMKEN Insert Bearing, Dia. 1-7/16 In, SS (GRA107RRB)
- TIMKEN Insert Bearing, Dia. 1-3/16 In, SS (RA103RRB)
- TIMKEN Insert Bearing, Dia. 2 In, Self-Locking (RA200RRB)
- TIMKEN Insert Bearing, Dia 1-1/4 In, Self-Locking (RA104RRB)
- TIMKEN Insert Bearing, Dia 15/16 In, Self-Locking (RA015RRB)
- AMI BEARINGS SINGLE ROW BALL BEARING - 3/4 NORMAL DUTY WIDE SET SCREW BEARING INSERT (UC204-12)
- Timken Insert Bearings