Shop All Insert Bearings
Timken
Insert Bearing, Dia. 2 In, Setscrew
Mfr # GYA200RRB
Zoro # G7868323
product price: $122.40
/ea
Free Shipping & Returns
$122.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 in
- Series GYA-RRB
- Width 46.6 mm
- Inside Dia. 2 in
- Locking Type Setscrew
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # GYA200RRB
- Zoro # G7868323
- UPC # 087796054028
- Country of Origin Multiple
- Category Insert Bearings
Dimensions
Bore Dia. | 2 in |
Width | 46.6 mm |
Inside Dia. | 2 in |
Outside Dia. | 100 mm |
Outside Diameter | 3 59/64 in |
Inner Ring Outside Diameter | 2.748 in |
Bore Diameter | 2 in |
Outer Ring Width | 0.945 in |
Ring End to Center Width | 0.575 in |
Inner Ring Width | 1.835 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number GYA200RRB, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 2 in, Closure Double Sealed, Inner Ring Outside Diameter 2.748 in, Maximum Temperature 250 Degrees F, Outer Ring Width 0.945 in, Outside Diameter 3 59/64 in, Plain Bearing Material Steel, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact, Shaft Locking Type Set Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 2 Bore x 10 Stroke - 1.125 Rod (211304)
- DURA-ABSOLUTE TORQUE URETHANE STEEL Timing Belt, AT10US, 25 x 560mm PL, T56 (25AT10/560US)
- SKF Spherical Roller Bearing, Bore 60mm (22212 E/C3)
- PRIMEFIT Industrial Plug 3/8" x 3/8" Male NPT, 25PCS (IP3838MS-B25-P)
- TIMKEN Insert Bearing, Dia.1 In, Non-Locking (RA100RR6)
- TIMKEN Insert Bearing, Dia. 1 In, Setscrew (GYA100RRB)
- TIMKEN Insert Bearing, Dia. 1-1/16 In, SS (RA101RRB)
- TIMKEN Insert Bearing, Dia. 7/8 In, Self-Locking (GRA014RRB)
- TIMKEN Insert Bearing, Dia. 2 In, Self-Locking (RA200RRB)
- TIMKEN Insert Bearing, Dia 1-1/4 In, Self-Locking (RA103RRB2)
- SKF SKF YAR 205-100, Insert Ball Bearings (YAR 205-100)
- Timken Ball Bearings