Shop All Insert Bearings
Timken
Insert Bearing, Dia. 2 In, Self-Locking
Mfr # RA200RRB
Zoro # G7915844
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 in
- Outside Dia. 100 mm
- Inside Dia. 2 in
- Series RA-RRB
- Locking Type Self-Locking Collar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Timken
- MFR # RA200RRB
- Zoro # G7915844
- UPC # 087796054035
- Country of Origin Multiple
- Category Insert Bearings
Dimensions
Bore Dia. | 2 in |
Outside Dia. | 100 mm |
Inside Dia. | 2 in |
Width | 48.4 mm |
Bore Diameter | 2 in |
Inner Ring Outside Diameter | 3 in |
Inner Ring Width | 1.281 in |
Outside Diameter | 3 59/64 in |
Outer Ring Width | 0.945 in |
Ring End to Center Width | 0.472 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number RA200RRB, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 2 in, Closure Double Sealed, Inner Ring Outside Diameter 3 in, Lubricant Material Non-Relubricatable, Maximum Temperature 250 Degrees F, Outer Ring Width 0.945 in, Outside Diameter 3 59/64 in, Plain Bearing Material Steel, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Insert Ball Brng, ER, 1-7/16 dia, 5777.59lb (ER23)
- GATES PowerGrip Timing Belts, 390H100 (390H100)
- HERITAGE INDUSTRIAL Fitting, Side Vent, 1-5 psi, 1/8 Z3 (H5677Z3)
- SMC Valve, Exhaust, 5Port, 3Position, 24VDC (SY3400-5UD1)
- TIMKEN Insert Bearing, Dia. 1/2 In, Setscrew (GYA008RRB)
- TIMKEN Insert Bearing, Dia 1-1/4 In, Self-Locking (RA103RRB2)
- TIMKEN Insert Bearing, Dia 1-1/4 In, Self-Locking (GRA103RRB2)
- TIMKEN Insert Bearing, Dia. 1-7/16 In, SS (GRA107RRB)
- TIMKEN Insert Bearing, Dia. 5/8 In, Self-Locking (GRA010RRB)
- TIMKEN Insert Bearing, Dia 1-1/8 In, Self-Locking (RA102RRB)
- DODGE Setscrew Ball Bearing, SC Normal Duty Bearing Inserts, INS-SC-108 RESALE (123271 INS SC 108)
- Timken Insert Bearings