Shop All Insert Bearings
Timken
Insert Bearing, Dia. 2 In, Self-Locking
Mfr # GRA115RRB2
Zoro # G7977015
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 in
- Series GRA-RRB
- Inside Dia. 2 in
- Locking Type Self-Locking Collar
- Width 43.7 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # GRA115RRB2
- Zoro # G7977015
- UPC # 087796053946
- Country of Origin Multiple
- Category Insert Bearings
Dimensions
Bore Dia. | 2 in |
Inside Dia. | 2 in |
Width | 43.7 mm |
Outside Dia. | 90 mm |
Outer Ring Width | 0.866 in |
Inner Ring Outside Diameter | 2.752 in |
Bore Diameter | 2 in |
Outside Diameter | 3 17/32 in |
Inner Ring Width | 1.188 in |
Ring End to Center Width | 0.433 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number GRA115RRB2, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 2 in, Closure Double Sealed, Inner Ring Outside Diameter 2.752 in, Maximum Temperature 250 Degrees F, Outer Ring Width 0.866 in, Outside Diameter 3 17/32 in, Plain Bearing Material Steel, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact, Shaft Locking Type Set Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS 3-Phase General Purpose Motor, 2 HP, 56HZ Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (056T17D3307)
- SPEEDAIRE Electric Air Compressor, 2 HP (4B234)
- WORLD WIDE FITTINGS Flareless Compression to Flareless Compression to Male Pipe Tee (7605X06X06X04)
- SMITH BEARING Track Roller, Yoke, Dia 1-1/4 In., V-Groove (VYR-5-1/2)
- TIMKEN Insert Bearing, Dia. 1 In, Self-Locking (RA100RRB)
- TIMKEN Insert Bearing, Dia. 1-1/4 In, Setscrew (GYA103RRB2)
- TIMKEN Insert Bearing, Dia.1 In, Non-Locking (RA100RR6)
- TIMKEN Insert Bearing, Dia 1-1/4 In, Self-Locking (GRA103RRB2)
- TIMKEN Insert Bearing, Dia. 1-3/16 In, Setscrew (GYA103RRB)
- TIMKEN Insert Bearing, Dia 1-1/2 In, Self-Locking (RA108RRB)
- DODGE Setscrew Ball Bearing, SCM Medium Duty Bearing Inserts, INS-SCM-107 RESALE (123353 INS-SCM-107)
- Timken Ball Bearings