Shop All Insert Bearings
Timken
Insert Bearing, Dia. 2-3/16 In, Setscrew
Mfr # GYA203RRB
Zoro # G7846623
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2 3/16 in
- Series GYA-RRB
- Outside Dia. 100 mm
- Inside Dia. 2 3/16 in
- Width 46.6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # GYA203RRB
- Zoro # G7846623
- UPC # 087796054073
- Country of Origin Multiple
- Category Insert Bearings
Dimensions
Bore Dia. | 2 3/16 in |
Outside Dia. | 100 mm |
Inside Dia. | 2 3/16 in |
Width | 46.6 mm |
Inner Ring Width | 1.835 in |
Inner Ring Outside Diameter | 2.748 in |
Ring End to Center Width | 0.575 in |
Bore Diameter | 2 3/16 in |
Outer Ring Width | 0.945 in |
Outside Diameter | 3 59/64 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number GYA203RRB, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 2 3/16 in, Closure Double Sealed, Inner Ring Outside Diameter 2.748 in, Maximum Temperature 250 Degrees F, Outer Ring Width 0.945 in, Outside Diameter 3 59/64 in, Plain Bearing Material Steel, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact, Shaft Locking Type Set Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANKISON Filter Elemnt, Oil Vapor, 1 Micron (CF-08)
- TRITAN Falange, 2 Bolt, Thermplstc SS, Bore 1.25" (UCFPL207-20SS)
- A.O. SMITH Century Direct Drive Motor, 1/4 HP, 1050 RPM, 277V, OAO (9442)
- EZO Ball Bearing, 0.2500in Dia, 99 lb, Shielded (SR188ZZA3MC3SRL)
- TIMKEN Insert Bearing, Dia 1-1/4 In, Self-Locking (GRA103RRB2)
- TIMKEN Insert Bearing, Dia. 1-11/16 In, Setscrew (GYA111RRB)
- TIMKEN Insert Bearing, Dia. 1 In, Self-Locking (RA100RRB)
- TIMKEN Insert Bearing, Dia. 1 In, Self-Locking (GRA100RRB)
- TIMKEN Insert Bearing, Dia. 2 In, Self-Locking (RA200RRB)
- TIMKEN Insert Bearing, Dia. 1-3/16 In, SS (RA103RRB)
- TRITAN Insert Bearing, Wide Inner Ring, Set Screw, 3.5-in. Bore Dia., 160mm OD, 3.78-in. Inner Ring Width (UC218-56)
- Timken Insert Bearings