Shop All Insert Bearings
Timken
Insert Bearing, Dia. 1/2 In, Setscrew
Mfr # GYA008RRB
Zoro # G7896113
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1/2 in
- Bearing Material Stainless Steel
- Outside Dia. 40 mm
- Series GYA-RRB
- Dynamic Load Capacity (Lb.) 2,360 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Timken
- MFR # GYA008RRB
- Zoro # G7896113
- UPC # 087796052994
- Country of Origin Multiple
- Category Insert Bearings
Dimensions
Bore Dia. | 1/2 in |
Outside Dia. | 40 mm |
Inside Dia. | 1/2 in |
Width | 23.8 mm |
Inner Ring Outside Diameter | 0.969 in |
Bore Diameter | 1/2 in |
Inner Ring Width | 0.937 in |
Outside Diameter | 1 9/16 in |
Outer Ring Width | 0.472 in |
Ring End to Center Width | 0.313 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number GYA008RRB, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1/2 in, Closure Double Sealed, Inner Ring Outside Diameter 0.969 in, Maximum Temperature 250 Degrees F, Outer Ring Width 0.472 in, Outside Diameter 1 9/16 in, Plain Bearing Material Steel, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact, Shaft Locking Type Set Screws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces WIX 557523, Return Line, 3 micron, Outside-In (MF0064283)
- TB WOODS L-Jaw Coupling Hub, L150, Sint Iron, 1-1/2" (L150112)
- EZO Ball Bearing, 0.2362in Dia, 117lb, Shielded (696HZZP6MC3SRL)
- WEATHERHEAD Series Crimp-on End Fitting, 903,2048 (90304-041400-0)
- TIMKEN Insert Bearing, Dia 1-1/8 In, Self-Locking (RA102RRB)
- TIMKEN Insert Bearing, Dia. 1-3/16 In, SS (GRA103RRB)
- TIMKEN Insert Bearing, Dia. 5/8 In, Self-Locking (RA010RRB)
- TIMKEN Insert Bearing, Dia 1-1/4 In, Self-Locking (GRA103RRB2)
- TIMKEN Insert Bearing, Dia. 1-3/4 In, Setscrew (GYA112RRB)
- TIMKEN Insert Bearing, Dia. 7/8 In, Self-Locking (GRA014RRB)
- NTN Insert Bearing, Dia. 1 In, O. D. 52mm (ZUC205-16)
- Timken Ball Bearings