Shop All Insert Bearings
Timken
Insert Bearing, Dia. 1/2 In, Self-Locking
Mfr # RA008RRB
Zoro # G8367983
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1/2 in
- Width 28.6 mm
- Outside Dia. 40 mm
- Bearing Material Stainless Steel
- Locking Type Self-Locking Collar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Timken
- MFR # RA008RRB
- Zoro # G8367983
- UPC # 087796053014
- Country of Origin Multiple
- Category Insert Bearings
Dimensions
Bore Dia. | 1/2 in |
Width | 28.6 mm |
Outside Dia. | 40 mm |
Inside Dia. | 1/2 in |
Inner Ring Outside Diameter | 1.126 in |
Outer Ring Width | 0.472 in |
Outside Diameter | 1 9/16 in |
Bore Diameter | 1/2 in |
Ring End to Center Width | 0.256 in |
Inner Ring Width | 0.75 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number RA008RRB, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1/2 in, Closure Double Sealed, Inner Ring Outside Diameter 1.126 in, Lubricant Material Non-Relubricatable, Maximum Temperature 250 Degrees F, Outer Ring Width 0.472 in, Outside Diameter 1 9/16 in, Plain Bearing Material Steel, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 1/2 HP, 56C Frame, 230/460V AC Voltage, 3,435 Nameplate RPM (36VF76)
- FOSTER Straight-Thru Brass Socket, 1" FPT (100FS)
- PIX Belt, B/5L, 21/32 x 256 in. OC (B253)
- CHIEF WC Welded Hydraulic Cylinder: 3 Bore x 10 Stroke - 1.5 Rod (287033)
- TIMKEN Insert Bearing, Dia. 1-7/16 In, SS (RA107RRB)
- TIMKEN Insert Bearing, Dia. 3/4 In, Self-Locking (RA012RRB)
- TIMKEN Insert Bearing, Dia 1-1/4 In, Self-Locking (RA103RRB2)
- TIMKEN Insert Bearing, Dia. 1-7/16 In, SS (GRA107RRB)
- TIMKEN Insert Bearing, Dia. 5/8 In, Self-Locking (RA010RRB)
- TIMKEN Insert Bearing, Dia. 1-11/16 In, Setscrew (GYA111RRB)
- TRITAN AC Unit, Rubber Insulated Insert, Spherical OD, Set Scrw, 0.625-in. Bre, 1.875-in. OD (RABR10S)
- Timken Ball Bearings