Shop All Insert Bearings
Timken
Insert Bearing, Dia. 1 In, Self-Locking
Mfr # GRA100RRB
Zoro # G8124785
product price: $58.69
/ea
$58.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. 1 in
- Outside Dia. 52 mm
- Locking Type Self-Locking Collar
- Inside Dia. 1 in
- Bearing Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # GRA100RRB
- Zoro # G8124785
- UPC # 087796053236
- Country of Origin Multiple
- Category Insert Bearings
Dimensions
Bore Dia. | 1 in |
Outside Dia. | 52 mm |
Inside Dia. | 1 in |
Width | 31 mm |
Inner Ring Width | 0.844 in |
Ring End to Center Width | 0.295 in |
Inner Ring Outside Diameter | 1.5 in |
Outer Ring Width | 0.591 in |
Outside Diameter | 2 3/64 in |
Bore Diameter | 1 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number GRA100RRB, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 in, Closure Double Sealed, Inner Ring Outside Diameter 1.5 in, Maximum Temperature 250 Degrees F, Outer Ring Width 0.591 in, Outside Diameter 2 3/64 in, Plain Bearing Material Steel, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact, Shaft Locking Type Set Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 3/4 to 1-3/4In, SAE 20, SS, PK10, Package Quantity: 10 (6820)
- OETIKER Clamp, Oetiker, 2 Ear, 18-22mm, 100 Bag (10100029)
- LOCTITE Anti-Seize, High Performance, 16 oz, Can LB N-5000™ (234341)
- BANDO Hp-Sts S5M-255 Tb, 150-S5M-255 Hp (150-S5M-255 HP)
- TIMKEN Insert Bearing, Dia. 5/8 In, Self-Locking (RA010RRB)
- TIMKEN Insert Bearing, Dia. 7/8 In, Self-Locking (GRA014RRB)
- TIMKEN Insert Bearing, Dia. 1-7/16 In, SS (GRA107RRB)
- TIMKEN Insert Bearing, Dia. 3/4 In, Self-Locking (RA012RRB)
- TIMKEN Insert Bearing, Dia 1-3/4 In, Self-Locking (RA112RRB)
- TIMKEN Insert Bearing, Dia 1-1/4 In, Self-Locking (RA103RRB2)
- HHIP 16ER-12UN TiALN Coated External Threading & Grooving Insert (6006-4612)
- Timken Ball Bearings