Shop All Insert Bearings
Timken
Insert Bearing, Dia. 1-7/16 In, SS
Mfr # GRA107RRB
Zoro # G8097546
product price: $76.94
/ea
Free Shipping & Returns
$76.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 7/16 in
- Bearing Material Stainless Steel
- Locking Type Self-Locking Collar
- Outside Dia. 72 mm
- Width 38.9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # GRA107RRB
- Zoro # G8097546
- UPC # 087796053649
- Country of Origin Multiple
- Category Insert Bearings
Dimensions
Bore Dia. | 1 7/16 in |
Outside Dia. | 72 mm |
Width | 38.9 mm |
Inside Dia. | 1 7/16 in |
Outside Diameter | 2 53/64 in |
Bore Diameter | 1 7/16 in |
Outer Ring Width | 0.748 in |
Ring End to Center Width | 0.374 in |
Inner Ring Width | 1 in |
Inner Ring Outside Diameter | 2.126 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number GRA107RRB, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 7/16 in, Closure Double Sealed, Inner Ring Outside Diameter 2.126 in, Maximum Temperature 250 Degrees F, Outer Ring Width 0.748 in, Outside Diameter 2 53/64 in, Plain Bearing Material Steel, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact, Shaft Locking Type Set Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Single Strand Sprocket, 41 Chain Size, 5/8 Bore Dia., 10 # of Teeth (41B10F-5/8)
- ZORO SELECT QD Bushing, Series SH, Bore 1-5/8 In (SH158)
- TYGON Tubing, Clear, 1/8 In. Inside Dia, 50 ft. (ACF00006)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/3 HP, 115/230V AC Voltage, 56C Frame, 1,725 Nameplate RPM (VL3501)
- TIMKEN Insert Bearing, Dia 1-1/2 In, Self-Locking (RA108RRB)
- TIMKEN Insert Bearing, Dia. 2 In, Self-Locking (RA200RRB)
- TIMKEN Insert Bearing, Dia. 1/2 In, Setscrew (GYA008RRB)
- TIMKEN Insert Bearing, Dia. 1-3/16 In, Setscrew (GYA103RRB)
- TIMKEN Insert Bearing, Dia. 1-11/16 In, Setscrew (GYA111RRB)
- TIMKEN Insert Bearing, Dia. 3/4 In, Setscrew (GYA012RRB)
- HHIP RCMT-0803 C-2 Carbide Insert (6034-3013)
- Timken Insert Bearings