Shop All Insert Bearings
Timken
Insert Bearing, Dia. 1-7/16 In, Setscrew
Mfr # GYA107RRB
Zoro # G8989391
$68.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 7/16 in
- Dynamic Load Capacity (Lb.) 6,400 lb
- Series GYA-RRB
- Outside Dia. 72 mm
- Bearing Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Timken
- MFR # GYA107RRB
- Zoro # G8989391
- UPC # 087796053656
- Country of Origin Multiple
- Category Insert Bearings
Dimensions
Bore Dia. | 1 7/16 in |
Outside Dia. | 72 mm |
Inside Dia. | 1 7/16 in |
Width | 36.5 mm |
Ring End to Center Width | 0.427 in |
Inner Ring Outside Diameter | 1.843 in |
Outside Diameter | 2 53/64 in |
Inner Ring Width | 1.437 in |
Bore Diameter | 1 7/16 in |
Outer Ring Width | 0.748 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number GYA107RRB, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 7/16 in, Closure Double Sealed, Inner Ring Outside Diameter 1.843 in, Maximum Temperature 250 Degrees F, Outer Ring Width 0.748 in, Outside Diameter 2 53/64 in, Plain Bearing Material Steel, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact, Shaft Locking Type Set Screws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/4" ID x 100 ft. PVC Air Hose 250 PSI GY (PLG07525-100)
- GATES PowerGrip Timing Belts, 110XL037 (110XL037)
- ALEMITE Pistol Grip Grease Gun (ALM555-E)
- B B MANUFACTURING 10AT5/1125, Timing Belt, Polyurethane, Steel (10AT5/1125)
- TIMKEN Insert Bearing, Dia. 1-3/16 In, Setscrew (GYA103RRB)
- TIMKEN Insert Bearing, Dia. 1-3/4 In, Setscrew (GYA112RRB)
- TIMKEN Insert Bearing, Dia. 1-1/2 In, Setscrew (GYA108RRB)
- TIMKEN Insert Bearing, Dia. 2 In, Self-Locking (RA200RRB)
- TIMKEN Insert Bearing, Dia. 1-3/16 In, SS (GRA103RRB)
- TIMKEN Insert Bearing, Dia. 1-1/4 In, Setscrew (GYA103RRB2)
- AMI BEARINGS SINGLE ROW BALL BEARING - 1-3/8 NORMAL DUTY WIDE SET SCREW BEARING INSERT (UC207-22)
- Timken Ball Bearings