Shop All Insert Bearings
Timken
Insert Bearing, Dia. 1-3/8 In, Setscrew
Mfr # GYA106RRB
Zoro # G7820854
original price:
$71.09
5% off
new price: $67.19
/ea
$67.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 3/8 in
- Locking Type Setscrew
- Inside Dia. 1 3/8 in
- Width 36.5 mm
- Bearing Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Timken
- MFR # GYA106RRB
- Zoro # G7820854
- UPC # 087796053588
- Country of Origin Multiple
- Category Insert Bearings
Dimensions
Bore Dia. | 1 3/8 in |
Inside Dia. | 1 3/8 in |
Width | 36.5 mm |
Outside Dia. | 72 mm |
Inner Ring Width | 1.437 in |
Ring End to Center Width | 0.427 in |
Outer Ring Width | 0.748 in |
Outside Diameter | 2 53/64 in |
Bore Diameter | 1 3/8 in |
Inner Ring Outside Diameter | 1.843 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number GYA106RRB, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 3/8 in, Closure Double Sealed, Inner Ring Outside Diameter 1.843 in, Maximum Temperature 250 Degrees F, Outer Ring Width 0.748 in, Outside Diameter 2 53/64 in, Plain Bearing Material Steel, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1, Seal Type Contact, Shaft Locking Type Set Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO RPF Precision Engineered Raw Edge Cogged V-Belt - Power Steering, 3360 (3360)
- FAG BEARINGS Spherical Roller Bearing, Bore 50 mm (22310-E1-XL-C3)
- WEATHERHEAD Z Series Crimp-on End Fitting, 16845 (06Z-76P)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 936602Q, Return Line, 10 micron (ZX-936602Q)
- TIMKEN Insert Bearing, Dia 1-3/4 In, Self-Locking (RA112RRB)
- TIMKEN Insert Bearing, Dia. 2-3/16 In, Setscrew (GYA203RRB)
- TIMKEN Insert Bearing, Dia. 1/2 In, Setscrew (GYA008RRB)
- TIMKEN Insert Bearing, Dia. 1-7/16 In, SS (GRA107RRB)
- TIMKEN Insert Bearing, Dia. 1-1/4 In, Setscrew (GYA103RRB2)
- TIMKEN Insert Bearing, Dia 1-3/8 In, Self-Locking (RA106RRB)
- NTN Ball Insert Brg - 1.5 In Id X 3.1496 In Od X 1.4961 In W; Set Screw (AS208-1-1/2W8)
- Timken Ball Bearings