Shop All Insert Bearings
Timken
Insert Bearing, Dia 1-3/8 In, Self-Locking
Mfr # RA106RRB
Zoro # G8406675
$62.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 3/8 in
- Dynamic Load Capacity (Lb.) 6,400 lb
- Bearing Material Stainless Steel
- Inside Dia. 1 3/8 in
- Width 38.9 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Timken
- MFR # RA106RRB
- Zoro # G8406675
- UPC # 087796053601
- Country of Origin Multiple
- Category Insert Bearings
Dimensions
Bore Dia. | 1 3/8 in |
Inside Dia. | 1 3/8 in |
Width | 38.9 mm |
Outside Dia. | 72 mm |
Outer Ring Width | 0.748 in |
Inner Ring Width | 1 in |
Inner Ring Outside Diameter | 2.126 in |
Bore Diameter | 1 3/8 in |
Outside Diameter | 2 53/64 in |
Ring End to Center Width | 0.374 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number RA106RRB, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 3/8 in, Closure Double Sealed, Inner Ring Outside Diameter 2.126 in, Lubricant Material Non-Relubricatable, Maximum Temperature 250 Degrees F, Outer Ring Width 0.748 in, Outside Diameter 2 53/64 in, Plain Bearing Material Steel, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Hydraulic replacement filter for UE310AN08Z / PALL (B1HF0185148)
- GAST Valve Plate Assembly Ap519 (AP519)
- MAXIM Hydraulic Cylinder, 3 In Bore, 6 In Stroke (218-334)
- WEG 3-Phase General Purpose Motor, 7.5 HP, 213T Frame, 230/460V AC Voltage, 3600 Nameplate RPM (00736ET3E213T-W22)
- TIMKEN Insert Bearing, Dia. 3/4 In, Setscrew (GYA012RRB)
- TIMKEN Insert Bearing, Dia. 1-3/16 In, SS (GRA103RRB)
- TIMKEN Insert Bearing, Dia 1-1/4 In, Self-Locking (GRA103RRB2)
- TIMKEN Insert Bearing, Dia 1-1/4 In, Self-Locking (RA104RRB)
- TIMKEN Insert Bearing, Dia. 1-1/16 In, SS (RA101RRB)
- TIMKEN Insert Bearing, Dia 1-1/8 In, Self-Locking (RA102RRB)
- FAFNIR Wide Inner Ring Insert Bearing (G1207KRRB)
- Timken Insert Bearings