Shop All Insert Bearings
Timken
Insert Bearing, Dia 1-3/4 In, Self-Locking
Mfr # RA112RRB
Zoro # G8098203
Free Shipping & Returns
$94.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 3/4 in
- Inside Dia. 1 3/4 in
- Series RA-RRB
- Dynamic Load Capacity (Lb.) 8,150 lb
- Outside Dia. 85 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Timken
- MFR # RA112RRB
- Zoro # G8098203
- UPC # 087796053892
- Country of Origin Multiple
- Category Insert Bearings
Dimensions
Bore Dia. | 1 3/4 in |
Inside Dia. | 1 3/4 in |
Outside Dia. | 85 mm |
Width | 43.7 mm |
Bore Diameter | 1 3/4 in |
Outside Diameter | 3 11/32 in |
Ring End to Center Width | 0.433 in |
Inner Ring Outside Diameter | 2.5 in |
Inner Ring Width | 1.188 in |
Outer Ring Width | 0.866 in |
Description
Insert Bearing, Ball Material Alloy Steel, Bearing Industry Number RA112RRB, Bearing Insert Type Radial/Deep Groove Ball, Bearing Insert Shape Spherical, Bore Diameter 1 3/4 in, Closure Double Sealed, Inner Ring Outside Diameter 2.5 in, Lubricant Material Non-Relubricatable, Maximum Temperature 250 Degrees F, Outer Ring Width 0.866 in, Outside Diameter 3 11/32 in, Plain Bearing Material Steel, Ring Material Alloy Steel, Rolling Element Material Alloy Steel, Rolling Element Rows 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter Element, 10 Micron, 20 GPM, 3000 PSI (925394)
- GENOVA PRODUCTS 437209BC 1-1/2X1/2 REDUCING BUSHING S X S (PVC 02107 1050)
- BANDO 4089 mm Outside Length, 17 mm Top Width, 1 Ribs (BX158)
- INTERSTATE PNEUMATICS 1/4 Inch Steel Rope Double Loop x 38 Inch Long Jack Hammer Hose Safety Cable Whip (CU-SC3814)
- TIMKEN Insert Bearing, Dia. 1-3/16 In, SS (RA103RRB)
- TIMKEN Insert Bearing, Dia. 1-3/16 In, Setscrew (GYA103RRB)
- TIMKEN Insert Bearing, Dia 1-1/8 In, Self-Locking (RA102RRB)
- TIMKEN Insert Bearing, Dia 1-1/4 In, Self-Locking (RA103RRB2)
- TIMKEN Insert Bearing, Dia. 1 In, Setscrew (GYA100RRB)
- TIMKEN Insert Bearing, Dia. 1/2 In, Self-Locking (RA008RRB)
- NTN Insert Ball Bearing, Bore 1-3/16 In (SUC206-19)
- Timken Insert Bearings